60136 - 2/0 1H Comp Lug

Color-Keyed

  • $20.36 (Each)
  • $20.36 (Each)

  • $101.80 (Per 5)

  • $1,017.98 (Per 50)

  • $2,035.95 (Per 100)
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
60136
Manufacturer
Color-Keyed
Manufacturer's Part Number
60136
Description
2/0 1H Comp Lug
Aluminum One-Hole Lug, Long Barrel, Max 35KV, 2/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Blind End, Die Code 54, Die Color Code Olive
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601366 / 5415022348330 / 00786210601366
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.36 (Each)
Carton
$101.80 (Per 5)
Standard Packaging
$1,017.98 (Per 50)
Resources
Images
 
 
60136 - Small Image
 
60136 - Large Image
 
60136 - Large Image
 
60136 - Large Image
360 Images
 
 
60136 - 360 Image
Attachments
 
 
60136 - Specification Sheet
Other Links
 
 
60136 - Other
 
60136 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
OLIVE
Descriptions
Description
2/0 1H COMP LUG
Product Type
2/0 3/8 Al/Cu One Hole Lug
extra long description
ABB 60136 2/0 3/8 AL/CU ONE HOLE LU
Long Description
Aluminum One-Hole Lug, Long Barrel, Max 35kV, 2/0 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Blind End, Die Code 54, Die Color Code Olive
Additional Information
Number of Holes
1
Cable Size
2/0 AWG
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
60136
Brand
COLOR-KEYED
GTIN
00786210601366
UPC
786210601366
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.085
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60136.
Jump To:

Cross Referenced

These items are similar to 60136 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA26A6 Burndy 00781810753521
AL2038 Greaves 00784491504109
AL2/038 Greaves 78449150410
VACL-2/0-38 Hubbell Power Systems n/a
VACL2/038 Hubbell Power Systems 09635933406
VCEL02238H1 Hubbell Power Systems 00096359355427
87-466 Ideal Industries n/a
ACL-2/0 ILSCO 00783669000115
ALNS-2/0-38 ILSCO 78366969039
ACL2/0 ILSCO 78366900011
93044 Morris 00601986930444
AL2/0-38 NSi Industries 00662381030061
AL2/038 NSi Industries 66238103006
LAA2/0-38 Panduit n/a
LAA2/0-38-5 Panduit 07498391030
BLUA-2/0S6 Penn-Union 00785037235273
02LS38AL TE Connectivity n/a
ALT20-38 Thomas & Betts n/a
ATL2038 Thomas & Betts 00783786610976
60136 Thomas & Betts 00786210601366
AL2/038TN Thomas & Betts 78378669335

* All prices subject to change.

Begin Live Chat