60134 - 2/0 Awg Olive Comp Lug

Color-Keyed

  • $21.88 (Each)
  • $21.88 (Each)

  • $109.41 (Per 5)

  • $1,094.14 (Per 50)

  • $2,188.29 (Per 100)
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
60134
Manufacturer
Color-Keyed
Manufacturer's Part Number
60134
Description
2/0 Awg Olive Comp Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 2/0 Awg Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Olive
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601342 / 5415022245899 / 00786210601342
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.88 (Each)
Carton
$109.41 (Per 5)
Standard Packaging
$1,094.14 (Per 50)
Resources
Images
 
 
60134 - Small Image
 
60134 - Large Image
Attachments
 
 
60134 - Specification Sheet
Other Links
 
 
60134 - Other
 
60134 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
OLIVE
Descriptions
Description
2/0 AWG OLIVE COMP LUG
Product Type
Al TP 1HL Lug Long BRL 2/0 1/4B Olv
extra long description
ABB 60134 AL TP 1HL LUG LONG BRL 2/
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 2/0 AWG Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Olive
Additional Information
Number of Holes
1
Stud Size
1/4 in
Cable Size
2/0 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
60134
GTIN
00786210601342
UPC
786210601342
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.138
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60134.
Jump To:

Cross Referenced

These items are similar to 60134 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
93040 Morris 00601986930406
BLUA-2/0S4 Penn-Union 00785037235259
60134 Thomas & Betts 00786210601342

* All prices subject to change.

Begin Live Chat