54929BE - 1H Cop Lug

Color-Keyed

  • $3.70 (Each)
  • $3.70 (Each)

  • $37.01 (Per 10)

  • $185.06 (Per 50)

  • $370.11 (Per 100)
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
54929BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54929BE
Description
1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #8 Awg , #10 Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210190211 / 00786210190211
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.70 (Each)
Carton
$37.01 (Per 10)
Standard Packaging
$185.06 (Per 50)
Resources
Images
 
 
54929BE - Small Image
 
54929BE - Large Image
Other Links
 
 
54929BE - Other
 
54929BE - Other
Attachments
 
 
54929BE - Specification Sheet
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
Copper
insulation
None
Voltage Rating
35 kV
Material, Color, and Finish
Color
Red
Descriptions
Description
1H COP LUG
Product Type
Cu TP 1HL Lug LNG BRL NO8 NO10B Red
extra long description
ABB 54929BE CU TP 1HL LUG LNG BRL N
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #8 AWG , #10 Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Additional Information
Cable Size
8 AWG
Stud Size
#10
Number of Holes
1
Manufacturer Information
Manufacturers Part Number
54929BE
Brand
COLOR-KEYED
GTIN
00786210190211
UPC
786210190211
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.024
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54929BE.
Jump To:

Cross Referenced

These items are similar to 54929BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8LS14 Amprobe n/a
YA8C-TC14 Burndy 00781810502402
YA8CTC10 Burndy 00781810019078
CLNS-8-10 ILSCO 00783669627541
LCB8-10-L Panduit 00074983382378
BBLU 8S Penn-Union n/a
54929BE Thomas & Betts 00786210190211
CTL8L-14 Thomas & Betts 00783786410354

* All prices subject to change.

Begin Live Chat