52C1725 - 4SQ, 2G, 1/2" RSD DVC RNG

Steel City

  • $2.29 (Each)
  • $2.29 (Each)

  • $57.32 (Per 25)

  • $229.28 (Per 100)
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
52C1725
Manufacturer
Steel City
Manufacturer's Part Number
52C17-25
Description
4SQ, 2G, 1/2" RSD DVC RNG
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991138955 / 5415022443318 / 00785991138955
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$57.32 (Per 25)
Resources
360 Images
 
 
52C1725 - 360 Image
Images
 
 
52C1725 - Small Image
 
52C1725 - Large Image
 
52C1725 - Large Image
 
52C1725 - Large Image
 
52C1725 - Large Image
Other Links
 
 
52C1725 - Other
Attachments
 
 
52C1725 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Size
4 Inches
Descriptions
Product Type
Square Device Cover
Description
4SQ, 2G, 1/2" RSD DVC RNG
Long Description
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.25 lb/EA
Features
Two Gang Square Device Cover, 6.3 Cubic Inches, 4 Inch Square x 1/2 Inch Raised, Pre-Galvanized Steel.
Short Description
4" Square Device Cover, 2 Gang, Steel, Pre-Galvanized, Silver, 3/4" Raised
extra long description
ABB 52C17-25 4SQ RNG 2G, 1/2IN RSD,
Additional Information
for use with
Square Boxes
Mounting Type
Surface Mount
Standards Met
UL E2969
package quantity
25 CT
Made in USA
yes
Knockouts
0
number of outlet
2
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52C17-25
sub brand
Steel City
GTIN
00785991138955
UPC
785991138955
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 52C1725.
Jump To:

Similar Items

Similar items are close alternatives to 52C1725, though they may not be 100% alike.

Raised Box Cover, Steel, 18 LB/Ea
  • Our Part #: TP498
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP498
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($124.11) ·
TP498 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.48

Each

QTY:
Each
Add
Square Cover, Steel, Pre-Galvanized, 6 Cu.In Capacity, Screw Mount, 4 In Length,...
  • Our Part #: 8470A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8470A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($166.92) ·
8470A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 52C1725 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8470A Appleton Electric 00687855777051
TP498 Eaton Crouse-Hinds 00786189104981
42050 Orbit Industries 00835243000124
847-50 O-Z Gedney 00687855768554
778 Raco 00050169907788
FP-405 Thomas & Betts 00785991116168
404 Thomas & Betts n/a
405 Thomas & Betts n/a
404BW Thomas & Betts n/a
52C17 Thomas & Betts n/a
52C1725 Thomas & Betts 00785991138955
52-C-52-1/2 Thomas & Betts 00785991140354
R2242 Topaz 00751338867321

* All prices subject to change.

Begin Live Chat