5238AL - 2-1/2" Al STRT LT Conn

T&B Ind Fitting

  • $1448.58 (Each)
  • $1,448.58 (Each)

  • $7,242.90 (Per 5)

  • $144,858.08 (Per 100)
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
5238AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5238AL
Description
2-1/2" Al STRT LT Conn
2-1/2 Inch Aluminum Liquidtight Connector, Straight, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210838281 / 5414363142812 / 00786210838281
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,448.58 (Each)
Carton
$7,242.90 (Per 5)
Resources
Images
 
 
5238AL - Small Image
 
5238AL - Large Image
Attachments
 
 
5238AL - Specification Sheet
Other Links
 
 
5238AL - Other
 
5238AL - Other
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
Aluminum
Material, Color, and Finish
Finish
Zinc Plating/Clear Chromate
Dimensions and Weight
Size
2-1/2 Inch
Descriptions
Product Type
2-1/2IN STR LT Noninsul Conn Alum
Description
2-1/2" AL STRT LT CONN
extra long description
ABB 5238AL 2-1/2IN STR LT NONINSUL
Long Description
2-1/2 Inch Aluminum Liquidtight Connector, Straight, Non-insulated
Manufacturer Information
Manufacturers Part Number
5238AL
Brand
T&B Ind Fitting
GTIN
00786210838281
UPC
786210838281
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Connectors-Straight
Packaging
Weight per each
1.5
Carton
5
Uses, Certifications, and Standards
Application
High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5238AL.
Jump To:

Cross Referenced

These items are similar to 5238AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-250AL Appleton Electric 00781381672511
LT250-SA Eaton Crouse-Hinds 00784564962652
4Q-250 O-Z Gedney 00783126617856
5238AL Thomas & Betts 00786210838281
436SLT Bridgeport Fittings n/a
LT250 Eaton Crouse-Hinds 00784564302502
K250 Killark 00783936991290
3410 Raco 00050169034101
H250 Raco n/a
LTM250 Raco n/a
5238 Thomas & Betts 00786210052380
LT107 Thomas & Betts n/a
LT250SA Eaton Crouse-Hinds 78456496265

* All prices subject to change.

Begin Live Chat