5215112 - 4SQ, 1-1/2D STL BX W/1/2 Ko

Steel City

  • $2.67 (Each)
  • $2.67 (Each)

  • $133.27 (Per 50)

  • $266.54 (Per 100)
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
5215112
Manufacturer
Steel City
Manufacturer's Part Number
52151 1/2
Description
4SQ, 1-1/2D STL BX W/1/2 Ko
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 62.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991164251 / 5415022284799 / 00785991164251
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Carton
$133.27 (Per 50)
Resources
Images
 
 
5215112 - Small Image
 
5215112 - Large Image
 
5215112 - Large Image
 
5215112 - Large Image
 
5215112 - Large Image
 
5215112 - Large Image
Specifications Sheets
 
 
5215112 - Specification Sheet
360 Images
 
 
5215112 - 360 Image
Attachments
 
 
5215112 - Specification Sheet
Other Links
 
 
5215112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1-1/2 in;38.1 mm
Depth
1-1/2
Descriptions
Description
4SQ,1-1/2D STL BX W/1/2 KO
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 62.5 lb/100
Features
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Short Description
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO
Special Features
Made of Steel
extra long description
ABB 52151 1/2 4 IN.SQUARE BX,STL,21
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
17
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
50 CT
Made in USA
yes
Knockouts
16
number of outlet
1
Manufacturer Information
Manufacturers Part Number
52151 1/2
Brand
Steel City
sub brand
Steel City(R)
GTIN
00785991164251
UPC
785991164251
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
62.5 lb/100
Weight per each
0.625
Carton
50
Uses, Certifications, and Standards
Capacity
21 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5215112.
Jump To:

Similar Items

Similar items are close alternatives to 5215112, though they may not be 100% alike.

Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In...
  • Our Part #: TP410
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP410
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($137.00) ·
TP410 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5215112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4S12DR Appleton Electric 00687855500949
TP410 Eaton Crouse-Hinds 00786189104103
52151-1/2DR Garvin Industries n/a
D4SB-50 Orbit Industries 00835243011748
190 Raco 00050169901908
5215112 Thomas & Betts 00785991164251
4S12 Thomas & Betts n/a
4-S-1/2 Thomas & Betts n/a
B4451 Topaz 00751338869981

* All prices subject to change.

Begin Live Chat