2RBS14X - 16-14 Heat Shrink Butt Splice

Sta-Kon

  • $201.07 (Per 50)
  • $4.02 (Each)

  • $201.07 (Per 50)

  • $402.14 (Per 100)

  • $2,010.70 (Per 500)
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
2RBS14X
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RBS14X
Description
16-14 Heat Shrink Butt Splice
Butt Splice, Insulated, Copper Conductor Material, Blue Insulation Color, 600 V Ac, +150 °C Operating Temperature, Splice Connector Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210703275 / 5414363140597 / 00786210703275
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$4.02 (Each)
Carton
$201.07 (Per 50)
Standard Packaging
$2,010.70 (Per 500)
Resources
Images
 
 
2RBS14X - Small Image
 
2RBS14X - Large Image
 
2RBS14X - Large Image
 
2RBS14X - Large Image
 
2RBS14X - Large Image
 
2RBS14X - Large Image
360 Images
 
 
2RBS14X - 360 Image
Attachments
 
 
2RBS14X - Specification Sheet
Other Links
 
 
2RBS14X - Other
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
600 V ac
Terminal Type
Splice Connector
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue
Color
Blue
Finish
Electro -Tin Plated
Descriptions
Product Type
Butt Splice
Long Description
Butt Splice, Insulated, Copper Conductor Material, Blue Insulation Color, 600 V ac, +150 °C Operating Temperature, Splice Connector Terminal
Short Description
#22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC
Special Features
Self-Insulated With Heat-Shrinkable Polyolefin and Internally Coated Sealant. Upon Completed Installation;A Fully Sealed Connection Is Achieved to Protect The Joint Against The Degrading Effects Of Galvanic Action;Corrosion;and Environmental Exposure.
Description
16-14 HEAT SHRINK BUTT SPLICE
extra long description
ABB 2RBS14X HEAT-SHR BUTT SPLICE 16
Additional Information
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+150 °C
Made in USA
yes
package quantity
50 CT;500 PK
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
2RBS14X
sub brand
Sta-Kon
GTIN
00786210703275
UPC
786210703275
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Heat Shrinkable Butt Splice
Availability
minimum qty
50
Packaging
Weight per each
0.004
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Wire Termination
Temperature Rating
150 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2RBS14X.
Jump To:

Cross Referenced

These items are similar to 2RBS14X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B8B-HS Penn-Union 00785037902618
2RBS14X Thomas & Betts 00786210703275

* All prices subject to change.

Begin Live Chat