2RAS18X - 22-18 Heat Shrink Butt Splice

Sta-Kon

  • $155.70 (Per 50)
  • $3.11 (Each)

  • $155.70 (Per 50)

  • $311.39 (Per 100)
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
2RAS18X
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RAS18X
Description
22-18 Heat Shrink Butt Splice
Heat Shrinkable Butt Splice, Length 1.50 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210703268 / 5414363140559 / 00786210703268
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$3.11 (Each)
Carton
$155.70 (Per 50)
Resources
Images
 
 
2RAS18X - Small Image
 
2RAS18X - Large Image
 
2RAS18X - Large Image
 
2RAS18X - Large Image
360 Images
 
 
2RAS18X - 360 Image
Attachments
 
 
2RAS18X - Specification Sheet
Other Links
 
 
2RAS18X - Other
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
600 V
Material
Copper
Material, Color, and Finish
Finish
Electro -Tin Plated
Color
Red
Descriptions
Product Type
Heat-SHR Butt Splice 22-18 Len 1.5
Description
22-18 HEAT SHRINK BUTT SPLICE
extra long description
ABB 2RAS18X HEAT-SHR BUTT SPLICE 22
Long Description
Heat Shrinkable Butt Splice, Length 1.50 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Special Features
Self-insulated with heat-shrinkable polyolefin and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion, and environmental exposure
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
2RAS18X
GTIN
00786210703268
UPC
786210703268
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Heat Shrinkable Butt Splice
Availability
minimum qty
50
Packaging
Weight per each
0.004
Carton
50
Uses, Certifications, and Standards
Temperature Rating
150 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2RAS18X.
Jump To:

Similar Items

Similar items are close alternatives to 2RAS18X, though they may not be 100% alike.

Panduit BSH18-Q Heat Shrink Insulated Butt Splice
  • Our Part #: BSH18Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BSH18-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($71.56) · 125 ($357.82) ·
BSH18Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.86

Each

QTY:
Each
Add
22-16 Awg Shrink Tube Butt, 25/Pack
  • Our Part #: SB22
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SB22
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($91.24) ·
SB22 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$91.25

Per 25

QTY:
Each
Add
Cross Referenced

These items are similar to 2RAS18X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB22 NSi Industries 00662381079800
B8A HS Penn-Union 00785037902601
2RAS18X Thomas & Betts 00786210703268
HS22BH4 HellermannTyton 00089306018117
HS22BK2 HellermannTyton 00089306018124

* All prices subject to change.

Begin Live Chat