2515112 - 3-1/2", 1-1/2"DP Oct Box Ext W/ 1/2" Ko

Steel City

  • $12.87 (Each)
  • $12.87 (Each)

  • $643.44 (Per 50)

  • $1,286.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2515112
Manufacturer
Steel City
Manufacturer's Part Number
25151 1/2
Description
3-1/2", 1-1/2"DP Oct Box Ext W/ 1/2" Ko
Octagon Box Extension Ring, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Octagon Boxes
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
785991160536 / 00785991160536
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.87 (Each)
Carton
$643.44 (Per 50)
Resources
Images
 
 
2515112 - Small Image
 
2515112 - Large Image
Attachments
 
 
2515112 - Specification Sheet
Other Links
 
 
2515112 - Other
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3-1/2 Inches Diameter x 1-1/2 Inches Depth
Descriptions
extra long description
ABB 25151 1/2 OCTAGON BOX EXT RING
Product Type
Octagon Box Ext Ring 3-1/2IN STL
Description
3-1/2", 1-1/2"DP OCT BOX EXT W/ 1/2" KO
Long Description
Octagon Box Extension Ring, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel
Additional Information
number of outlet
1
Knockouts
4
Manufacturer Information
Manufacturers Part Number
25151 1/2
Brand
Steel City
GTIN
00785991160536
UPC
785991160536
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Extension Rings
Packaging
Weight per each
0.375
Carton
50
Uses, Certifications, and Standards
standard
UL E2969
You must have an account to view stock levels
These alternate items can be purchased instead of 2515112.
Jump To:

Cross Referenced

These items are similar to 2515112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30E1/2 Appleton Electric n/a
TP258 Eaton Crouse-Hinds 00786189102581
3RB-50-EXT Orbit Industries 00835243000803
111 Raco 00050169001110
25151-1/2 Thomas & Betts 00785991160536
3-O-EXT-1/2 Thomas & Betts n/a
25151-1/2 Garvin Industries n/a

* All prices subject to change.