18RA251T - 22-18 Ins Male Disconnect

Sta-Kon

  • $79.67 (Per 50)
  • $1.59 (Each)

  • $79.67 (Per 50)

  • $159.33 (Per 100)
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
18RA251T
Manufacturer
Sta-Kon
Manufacturer's Part Number
18RA-251T
Description
22-18 Ins Male Disconnect
Nylon-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210869766 / 5414363138518 / 00786210869766
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.59 (Each)
Carton
$79.66 (Per 50)
Resources
Images
 
 
18RA251T - Small Image
 
18RA251T - Large Image
 
18RA251T - Large Image
 
18RA251T - Large Image
360 Images
 
 
18RA251T - 360 Image
Attachments
 
 
18RA251T - Specification Sheet
Other Links
 
 
18RA251T - Other
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
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Description
22-18 INS MALE DISCONNECT
Product Type
Full Ins Nylon Male-250 Tab 22-18
extra long description
ABB 18RA-251T FULL INS NYLON MALE-2
Long Description
Nylon-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
18RA-251T
GTIN
00786210869766
UPC
786210869766
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Male Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.004
Carton
50
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18RA251T.
Jump To:

Cross Referenced

These items are similar to 18RA251T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG18250DMIK 3M Electrical Products 00054007023029
MNU18250DMIX 3M Electrical Products 00051128587782
FQN18M25X03D Burndy 00781810293003
QN18M25X03D Burndy 00781810293324
NQ18M250D Burndy n/a
M 18-250N Greaves 00784491166901
SO5075 HOLLINGSWORTH n/a
83-9911 Ideal Industries 00783250490752
19025-0001 Molex n/a
11950 Morris 00601986119504
11982 Morris 00601986119825
1415 Morris 00601986014151
M22-250-3N NSi Industries 00662381071118
IM22-250-3N NSi Industries 00662381079084
DNF18-250M-C Panduit 00074983827121
DNF18-250FIM-L Panduit 00074983521692
DNF18250FIM Panduit 00074983761494
MT6A250 Penn-Union 00785037910705
CM4TNA250F Penn-Union 00785037918053
M6TA250 Penn-Union n/a
65-5725C Philmore n/a
ST20B SELECTOR SWITCH n/a
ST-39 SELECTOR SWITCH n/a
18RA251T Thomas & Betts 00786210869766
RA25177 Thomas & Betts 00786210897530
TNF18250MDDXV Thomas & Betts 00786209935885

* All prices subject to change.

Begin Live Chat