M400PSUED28 - 400W PS/MH E39 Base CL

Sylvania

  • $39.78 (Each)
  • $39.78 (Each)

  • $238.68 (Per 6)
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
M400PSUED28
Manufacturer
Sylvania
Manufacturer's Part Number
M400/PS/U/ED28/64051
Description
400W PS/MH E39 Base CL
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640513 / 00046135640513
Weight per unit
0.5567 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.78 (Each)
Standard Packaging
$238.68 (Per 6)
Resources
Images
 
 
M400PSUED28 - Small Image
 
M400PSUED28 - Large Image
 
M400PSUED28 - Large Image
Attachments
 
 
M400PSUED28 - Specification Sheet
Tech Bulletins
 
 
M400PSUED28 - Tech Bulletin
Other Links
 
 
M400PSUED28 - Other
 
M400PSUED28 - Other
 
M400PSUED28 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400 W
Shape
ED28
Lamp Type
Pulse Start
Material, Color, and Finish
Color Rendering Index
65
Base Type
E39 Mogul
Finish
Clear
Color
Green
color temperature
4000
color rendering index (cri)
65
Dimensions and Weight
Diameter
3.504 in;89 mm
Height
8.31 in;211 mm
Descriptions
Description
400W PS/MH E39 BASE CL
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul, ED37
Additional Information
Arc Length 1.5 Inch;Warm-Up Time 2 to 4 Min
extra long description
SYL M400PSUED28/64051 M400PSUED28 6
Long Description
400W METALARC PULSE START compact quartz metal halide lamp, high output, reduced outer jacket, reduced color shift, E39 base, ED28 bulb, enclosed fixture rated, universal burn, clear, 4000K
Additional Information
Brightness (Lumens)
36000 lm (Vertical), 31000 lm (Horizontal)
average life
20000 h (Vertical);15000 h (Horizontal)
ANSI Ballast Code
M155/E
start type
Pulse
package quantity
6 CA
lumens
31000
Base
E39 Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M400/PS/U/ED28/64051
sub brand
Metalarc(R)
GTIN
00046135640513
UPC
046135640513
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.5567
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M400PSUED28.
Jump To:

Cross Referenced

These items are similar to M400PSUED28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
78666 GE Lighting 00043168786669
64051 Osram Sylvania 00046135640513
64054 Osram Sylvania 00046135640544
64321 Osram Sylvania 00046135643217
64490 Osram Sylvania 00046135644900

* All prices subject to change.

Begin Live Chat