F96T12DX - 75W T12 96" Daylight Deluxe Single Pin Lamp

Sylvania

  • $10.05 (Each)
  • $10.05 (Each)

  • $150.75 (Per 15)
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
F96T12DX
Manufacturer
Sylvania
Manufacturer's Part Number
F96T12/DX/29500
Description
75W T12 96" Daylight Deluxe Single Pin Lamp
75W, 96" Mol, T12 Instant Start Slimline Fluorescent Lamp, Daylight Deluxe Phosphor, 6500K Color Temperature, 88 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135295003 / 00046135295003
Weight per unit
1.4333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.05 (Each)
Carton
$150.75 (Per 15)
Resources
MSDS Sheets
 
 
F96T12DX - MSDS Sheet
Other Links
 
 
F96T12DX - Other
 
F96T12DX - Other
 
F96T12DX - Other
Attachments
 
 
F96T12DX - Specification Sheet
Images
 
 
F96T12DX - Small Image
 
F96T12DX - Large Image
 
Small Image - Small Image
 
F96T12DX - Large Image
Tech Bulletins
 
 
F96T12DX - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
INSTANT START
Shape
T12
Wattage
75
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
1-Pin
Color Rendering Index
88
color temperature
6500
color rendering index (cri)
88
Dimensions and Weight
Diameter
1.593 in
Length
96.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
75W T12 96" DAYLIGHT DELUXE SINGLE PIN LAMP
Short Description
Linear Fluorescent Lamp, 1-Pin, T12, 88 CRI, 75 W
extra long description
SYL F96T12DX/29500 F96T12DX 15/CS 1
Long Description
75W, 96" MOL, T12 instant start Slimline fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI. VIVID Color: High CRI lamps for color critical applications.
Additional Information
bulb shape
T12
average life
12000 h
Brightness (Lumens)
4360 lm
start type
Instant Start
package quantity
15 CA
Base
Single Pin
lumens
4360 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F96T12/DX/29500
sub brand
OSRAM SYLVANIA
GTIN
00046135295003
UPC
046135295003
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
1.43 lb/EA
Weight per each
1.4333
Carton
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F96T12DX.
Jump To:

Similar Items

Similar items are close alternatives to F96T12DX, though they may not be 100% alike.

Fluorescent Lamp, FA8 1-Pin Base, T12 Bulb Shape, 90, 12000 H Average Life, 6500...
  • Our Part #: F96T12DX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T12/DX
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($211.80) ·
F96T12DX - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F96T12DX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14652 GE Lighting 00043168146524
29500 Osram Sylvania 00046135295003
29828 Osram Sylvania 00046135298288

* All prices subject to change.

Begin Live Chat