F15T12CW - Lamp F15T12/Cool White

Sylvania

  • $7.10 (Each)
  • $7.10 (Each)
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
F15T12CW
Manufacturer
Sylvania
Manufacturer's Part Number
F15T12/CW/21532
Description
Lamp F15T12/Cool White
15W T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 9000 Avg Rated Life At 3 HRS/Start
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135215322 / 00046135215322
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.10 (Each)
Resources
Images
 
 
F15T12CW - Large Image
 
F15T12CW - Small Image
Attachments
 
 
F15T12CW - Specification Sheet
Tech Bulletins
 
 
F15T12CW - Tech Bulletin
Other Links
 
 
F15T12CW - Other
 
F15T12CW - Other
 
F15T12CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
60
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Description
LAMP F15T12/COOL WHITE
Product Type
F15T12CW 30/CS 1/Sku
extra long description
SYL F15T12/CW/21532 F15T12CW 30/CS
Long Description
15W T12 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. 9000 Avg rated life at 3 hrs/start
Special Features
COOL WHITE
Additional Information
Voltage
47.00 V
lumens
750
average life
9000
total harmonic distortion
Ballast Dependent
bulb type
T12
Base
Medium Bipin
start type
PREHEAT
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F15T12/CW/21532
GTIN
00046135215322
UPC
046135215322
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F15T12CW.
Jump To:

Cross Referenced

These items are similar to F15T12CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10183 GE Lighting 00043168101837
21513 Osram Sylvania 00046135215131
21532 Osram Sylvania 00046135215322

* All prices subject to change.

Begin Live Chat