CF32DTEIN835EC0 - 32W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact

Sylvania

  • $6.38 (Each)
  • $6.38 (Each)

  • $319.00 (Per 50)
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
CF32DTEIN835EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF32DT/E/IN/835/ECO/20885
Description
32W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact
Dulux 32W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135208850 / 00046135208850
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.38 (Each)
Standard Packaging
$319.00 (Per 50)
Resources
Images
 
 
CF32DTEIN835EC0 - Large Image
 
CF32DTEIN835EC0 - Large Image
 
CF32DTEIN835EC0 - Small Image
MSDS Sheets
 
 
CF32DTEIN835EC0 - MSDS Sheet
Attachments
 
 
CF32DTEIN835EC0 - Specification Sheet
Tech Bulletins
 
 
CF32DTEIN835EC0 - Tech Bulletin
Other Links
 
 
CF32DTEIN835EC0 - Other
 
CF32DTEIN835EC0 - Other
 
CF32DTEIN835EC0 - Other
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
120 V
amperage rating
Ballast Dependent
Lamp Type
DULUX T/E
Wattage
32
Shape
T4X3
Material, Color, and Finish
Finish
Phosphor Coated
color temperature
3500 k
Base Type
GX24Q-3 4-Pin
Color Rendering Index
82
Dimensions and Weight
Diameter
0.472 in;12 mm
Length
5.6 in;142 mm
Descriptions
Description
32W 4 PIN TRIPLE TUBE BIAX GX24Q-3 3500K COMPACT
Product Type
Compact Fluorescent Lamp
Features
The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the
Short Description
Compact Fluorescent Lamp, 32 W, Gx24q-3 4-Pin, 16000 h Life, 4100k
Special Features
Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation
extra long description
SYL CF32DT/E/IN/835/ECO/20885 CF32D
Long Description
DULUX 32W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
bulb shape
T4
average life
16000 h
Brightness (Lumens)
2400 lm
dimmable
Yes
start type
Rapid Start
Standards Met
IEC 60901- 7432
package quantity
50 CA
GREEN CERTIFICATION
Yes
total harmonic distortion
Ballast Dependent
Voltage
120.00 V
lumens
2,400
Base
GX24q-3
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF32DT/E/IN/835/ECO/20885
GTIN
00046135208850
UPC
046135208850
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.21 lb/EA
Weight per each
0.21
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CF32DTEIN835EC0.
Jump To:

Similar Items

Similar items are close alternatives to CF32DTEIN835EC0, though they may not be 100% alike.

Compact Fluorescent Lamp, GX24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average...
  • Our Part #: F32TBX835AEC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F32TBX/835/A/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($135.10) ·
F32TBX835AEC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.51

Each

QTY:
Each
Add
Dulux 32W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color T...
  • Our Part #: CF32DTEIN835
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CF32DT/E/IN/835/ECO/20885
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CF32DTEIN835 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to CF32DTEIN835EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F32TBX835AECO GE Lighting 00043168976312
CF32DTEIN28W835XLSSECO Osram Sylvania 00046135211072
CF32DTEIN835ECO Osram Sylvania 00046135208850
CF32DTEIN835XLECO Osram Sylvania 00046135213939
268334 Philips Lighting 00046677268336
PLT32W8354PALTO Philips Lighting 00046677433444

* All prices subject to change.

Begin Live Chat