SS100 - Smoke and Sound Sealant, WH, 20OZ Sausage PK

3M

  • $10.00 (Each)
  • $10.00 (Each)

  • $120.00 (Per 12)
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
SS100
Manufacturer
3M
Manufacturer's Part Number
SS 100
Description
Smoke and Sound Sealant, WH, 20OZ Sausage PK
Our 3M™ Smoke and Sound Sealant SS100 Is Designed to Seal Construction Joints and Through Penetrations In Non-Fire-Rated Wall and Floor Assemblies. In Addition, This Latex Sealant Acts As A Draftstop to Prevent Unwanted Air Movement While Providing A Barrier Against Dust and Other Airborne Particulates.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051115549236 / 00051115549236
Weight per unit
0.1805 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.00 (Each)
Carton
$120.00 (Per 12)
Resources
Images
 
 
SS100 - Large Image
 
SS100 - Small Image
Attachments
 
 
SS100 - Specification Sheet
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
SMOKE AND SOUND SEALANT, WH, 20OZ SAUSAGE PK
Long Description
Our 3M™ Smoke and Sound Sealant SS100 is designed to seal construction joints and through penetrations in non-fire-rated wall and floor assemblies. In addition, this latex sealant acts as a draftstop to prevent unwanted air movement while providing a barrier against dust and other airborne particulates.
Product Type
3M™ Smoke and Sound Sealant SS100
Features
Seal Construction Joints and Through Penetrations3M ™ Smoke and Sound Sealant SS100 is a gun-grade, elastomeric sealant that exhibits excellent adhesion to a full range of construction substrates. When dried, it forms a monolithic seal that helps prevent unwanted noise infiltration and mitigates the spread of smoke and toxic gas during a fire. This sealant is designed to seal construction joints and through penetrations in non-fire rated wall and floor assemblies, including smoke partitions and acoustic as
extra long description
3M 7100038650 3M™ Smoke and Sound S
Manufacturer Information
Brand
3M
Manufacturers Part Number
SS 100
GTIN
00051115549236
UPC
051115549236
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.1805
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat