FP30112BLUE200 - Heat Shrink Thin-Wall Tubing FP-301-1/2-Blue-200'

3M

  • $0.78 (Each)
  • $0.78 (Each)

  • $77.61 (Per 100)

  • $155.22 (Per 200)

  • $465.66 (Per 600)
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
FP30112BLUE200
Manufacturer
3M
Manufacturer's Part Number
#N/A
Description
Heat Shrink Thin-Wall Tubing FP-301-1/2-Blue-200'
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007084983 / 00054007084983
Weight per unit
0.0183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$155.22 (Per 200)
Standard Packaging
$465.66 (Per 600)
Resources
Images
 
 
FP30112BLUE200 - Large Image
 
FP30112BLUE200 - Small Image
Brochures
 
 
FP30112BLUE200 - Brochure
Other Links
 
 
FP30112BLUE200 - Other
Attachments
 
 
FP30112BLUE200 - Specification Sheet
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
HEAT SHRINK THIN-WALL TUBING FP-301-1/2-BLUE-200'
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
extra long description
3M 7100025159 3M™ Heat Shrink Thin-
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Manufacturer Information
Brand
3M
Manufacturers Part Number
#N/A
GTIN
00054007084983
UPC
054007084983
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.0183
Carton
200
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat