557 - Scotchlok Electrical Idc 557-Pouch , RD

Scotchlok

  • $0.44 (Each)
  • $0.44 (Each)

  • $44.32 (Per 100)

  • $443.20 (Per 1,000)
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
557
Manufacturer
Scotchlok
Manufacturer's Part Number
7100166937
Description
Scotchlok Electrical Idc 557-Pouch , RD
3M™ Scotchlok™ Insulation Displacement Connector 557 Provides A Dual Element Connection. The Connector Is Polypropylene Insulated and Used to Connect 2 Wires While Insulating The Connection. It Is Self Stripping and Flame Retardant.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007214946 / 00054007214946
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.44 (Each)
Carton
$44.32 (Per 100)
Standard Packaging
$443.20 (Per 1,000)
Resources
Images
 
 
557 - Small Image
 
557 - Large Image
Attachments
 
 
557 - Specification Sheet
Brochures
 
 
557 - Brochure
Other Links
 
 
557 - Other
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
3M 7100166937 3M™ Scotchlok™ IDC C
Product Type
3M™ Scotchlok™ Idc Connector 557
Features
3M™ Scotchlok™ Insulation Displacement Connector 557 is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Description
SCOTCHLOK ELECTRICAL IDC 557-POUCH ,RD
Long Description
3M™ Scotchlok™ Insulation Displacement Connector 557 provides a dual element connection. The connector is polypropylene insulated and used to connect 2 wires while insulating the connection. It is self stripping and flame retardant.
Special Features
Flame Retardant
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
7100166937
GTIN
00054007214946
UPC
054007214946
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Insulation Displacement
Packaging
Weight per each
0.003
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 557.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 557.

3M Scotchlok Insulation Displacement Connector 557 Provides A Dual Element Conne...
  • Our Part #: 557B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 557P0UCH
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($44.32) · 1,000 ($443.20) ·
557B0X - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.44

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 557, though they may not be 100% alike.

3M™ Scotchlok™ IDC Connector 557
  • MFR Part #: 7000148820
  • GTIN: 00054007215028
  • Manufacturer: Scotchlok

* All prices subject to change.

Begin Live Chat