25202 - Scotch Varnished Cambric Tape, 2" X 36YD, Yl

Scotch

  • $218.23 (Each)
  • $218.23 (Each)

  • $3,491.68 (Per 16)
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
25202
Manufacturer
Scotch
Manufacturer's Part Number
25202X36YDK
Description
Scotch Varnished Cambric Tape, 2" X 36YD, Yl
Scotch® Tape 2520 Is An 8 Mil Thick, Highly Conformable, Premium Grade Tape That'S Suitable For Bus Bars, Motor Leads and Service Drop Connections. It Withstands Temperatures Up to 221 °F (105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007048343 / 00054007048343
Weight per unit
1.0313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.23 (Each)
Standard Packaging
$3,491.68 (Per 16)
Resources
Images
 
 
25202 - Small Image
 
25202 - Large Image
Attachments
 
 
25202 - Specification Sheet
Other Links
 
 
25202 - Other
 
25202 - Other
Brochures
 
 
25202 - Brochure
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
Some electrical connections require a strong layer of mechanical protection while ensuring easy re-entry, and the 8-mil thick Scotch® Tape 2520 does just that. It supports dielectric connections while staying intact and resistant to abrasion, punctures and scraping. This insulating tape stays in place after application with its pressure-sensitive rubber-resin adhesive. The backing is made of woven cotton cambric fabric, and it's oil-primed and varnished with electrical-grade insulating varnish. Thie tape
Description
SCOTCH VARNISHED CAMBRIC TAPE, 2" X 36YD, YL
Product Type
Scotch® Varnished Cambric Tape 2520
extra long description
3M 7000132814 Scotch® Varnished Cam
Long Description
Scotch® Tape 2520 is an 8 mil thick, highly conformable, premium grade tape that's suitable for bus bars, motor leads and service drop connections. It withstands temperatures up to 221 °F (105 °C).
Manufacturer Information
Manufacturers Part Number
25202X36YDK
Brand
Scotch
GTIN
00054007048343
UPC
054007048343
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
1.0313
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat