04801122876 - Scotch-Brite Clean and Strip Rim Wheel, 14 INX3 Inx

Scotch-Brite

  • $1168.91 (Each)
  • $1,168.91 (Each)
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
04801122876
Manufacturer
Scotch-Brite
Manufacturer's Part Number
7010364970
Description
Scotch-Brite Clean and Strip Rim Wheel, 14 INX3 Inx
Clean and Strip Rim Wheel, Aggressive Cleaning Applications Application, Black, Silicon Carbide Material, 3 In Overall Width, 14 In (Wheel) Shank Diameter, 12.9 LB (Each) Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31191600 - Abrasive wheels
UPC/EAN/GTIN
048011228761 / 0048011228761 / 00048011228761
Weight per unit
12.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,168.91 (Each)
Resources
Images
 
 
04801122876 - Small Image
 
04801122876 - Large Image
 
04801122876 - Small Image
 
04801122876 - Large Image
Specifications Sheets
 
 
04801122876 - Specification Sheet
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
Silicon Carbide
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Clean and Strip Rim Wheel
Long Description
Clean and Strip Rim Wheel, Aggressive Cleaning Applications Application, Black, Silicon Carbide Material, 3 in Overall Width, 14 in (Wheel) Shank Diameter, 12.9 LB (Each) Weight
Features
Scotch-Brite(TM) Clean and Strip Rim Wheel is a hard, open-web wheel designed for aggressive cleaning applications. The layered unitized construction and hard 7 density, with low conformability, renders this wheel a sharp-cutting abrasive product that can swiftly and effectively remove coatings.
Short Description
Clean and Strip Rim Wheel, Silicon Carbide, Black, 1 CT
Description
SCOTCH-BRITE CLEAN AND STRIP RIM WHEEL,14 INX3 INX
Additional Information
Shank Diameter
14 in (Wheel)
Overall Width
3 in
package quantity
1 ct
Manufacturer Information
Brand
Scotch-Brite
Manufacturers Part Number
7010364970
GTIN
00048011228761
UPC
048011228761
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight
12.9 LB (Each)
Weight per each
12.9
Carton
1
Uses, Certifications, and Standards
Application
Aggressive Cleaning Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat