S9634 - 11.5W Led BR40 27K 940L

Satco

  • $7.66 (Each)
  • $7.66 (Each)

  • $45.96 (Per 6)
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
S9634
Manufacturer
Satco
Manufacturer's Part Number
S9634
Description
11.5W Led BR40 27K 940L
BR Led, Designation: 11.5W Led BR40 Reflector - 103' Beam Spread - Medium Base - 2700K - 120V - Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096341 / 00045923096341
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Standard Packaging
$45.96 (Per 6)
Resources
Images
 
 
S9634 - Small Image
 
S9634 - Large Image
Attachments
 
 
S9634 - Specification Sheet
Other Links
 
 
S9634 - Other
 
S9634 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11.5 W
Voltage Rating
120
Shape
BR40
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Color
Frosted White
Finish
Frosted White
Color Rendering Index
80
Base Type
E26
Dimensions and Weight
Diameter
5
Size
6.44
Descriptions
Description
11.5W LED BR40 27K 940L
Product Type
Led Lamp
Long Description
LED Lamp, BR40 Shape, 103 ° Beam Angle, 80, 2700 K, 940 lm Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, +40 °C Operating Temperature, 0.81 lb
Short Description
LED Lamp, BR40, 80 CRI, 2700K, 11.5W, 120V
extra long description
SATCO S9634 11.5BR40/LED/2700K/940L
Additional Information
beam angle
103 °
average life
25000 h
Warranty
5 Year Limited - 10 hr per day
brightness
340
lumens
525
dimmable
Yes
Base
E26
Brightness (Lumens)
940 lm
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed;RoHS Compliant;CSA Certified
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9634
sub brand
Satco
GTIN
00045923096341
UPC
045923096341
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.81 lb
Weight per each
0.81
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Application
Hazardous Area
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9634.
Jump To:

Similar Items

Similar items are close alternatives to S9634, though they may not be 100% alike.

BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 2700K, 80 C...
  • Our Part #: LED11.5BR40827
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED11.5BR40-827 /G3
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($162.48) ·
LED11.5BR40827 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat