S9622 - 9.5W Led BR30 40K Dim

Satco

  • $7.46 (Each)
  • $7.46 (Each)
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
S9622
Manufacturer
Satco
Manufacturer's Part Number
S9622
Description
9.5W Led BR30 40K Dim
BR Led, Designation: 9.5W Led BR30 Reflector - Medium Base - 105' Beam Bpread - 4000K - 120V - Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096228 / 00045923096228
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Resources
Images
 
 
S9622 - Small Image
 
S9622 - Large Image
Attachments
 
 
S9622 - Specification Sheet
Other Links
 
 
S9622 - Other
 
S9622 - Other
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
120
Wattage
9.5 W
Shape
BR30
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Color
Frosted White
Finish
Frosted White
Color Rendering Index
80
Base Type
E26
Dimensions and Weight
Diameter
3.75 in
Size
5.19
Length
5.19 in
Descriptions
Long Description
LED Lamp, BR30 Shape, 105 ° Beam Angle, 80, 4000 K, 830 lm Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 3.75 in Diameter, 5.19 in Length, 0.5 lb
Description
9.5W LED BR30 40K DIM
Product Type
Led Lamp
Short Description
LED Lamp, BR30, 80 CRI, 4000K, 9.5W, 120V
extra long description
SATCO S9622 9.5BR30/LED/4000K/830L/
Additional Information
beam angle
105 °
average life
25000 h
brightness
280
Warranty
5 Year Limited - 10 hr per day
lumens
500
dimmable
Yes
Base
E26
Brightness (Lumens)
830 lm
Standards Met
cULus Listed;RoHS Compliant
package quantity
1 ct
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9622
sub brand
Satco
GTIN
00045923096228
UPC
045923096228
Taxonomies, Classifications, and Categories
Type
BR LED
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.5 lb
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9622.
Jump To:

Similar Items

Similar items are close alternatives to S9622, though they may not be 100% alike.

BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
  • Our Part #: LED9BR30840
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED9BR30-840
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($72.00) ·
LED9BR30840 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat