S9405 - 7W Led PAR20 27K 40 Deg Beam

Satco

  • $4.22 (Each)
  • $4.22 (Each)

  • $25.32 (Per 6)

  • $101.28 (Per 24)
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
S9405
Manufacturer
Satco
Manufacturer's Part Number
S9405
Description
7W Led PAR20 27K 40 Deg Beam
Led PAR20 Lamp, 40 ° Beam Angle, 80, 2700 K, 600 LM Brightness (Lumens), 7 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 2.5 In Diameter, 3-1/32 In Length, 50 W, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094057 / 00045923094057
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Carton
$101.28 (Per 24)
Standard Packaging
$25.32 (Per 6)
Resources
Images
 
 
S9405 - Large Image
 
S9405 - Small Image
Attachments
 
 
S9405 - Specification Sheet
Other Links
 
 
S9405 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR20
Voltage Rating
120
Wattage
7 W
Material, Color, and Finish
Color Rendering Index
80
Finish
Silver
Base Type
E26 Medium
color temperature
2700
color rendering index (cri)
80
Color
Colorless
Dimensions and Weight
Length
3-1/32 in
Diameter
2.5
Size
3.03
Descriptions
Description
7W LED PAR20 27K 40 DEG BEAM
Product Type
LED PAR20 Lamp
Long Description
LED PAR20 Lamp, 40 ° Beam Angle, 80, 2700 K, 600 lm Brightness (Lumens), 7 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 2.5 in Diameter, 3-1/32 in Length, 50 W, 3 yr Warranty
Short Description
LED PAR20 Lamp, 80 CRI, 2700K, 7W, 120V
Additional Information
Solid State LED lighting;Reflector Replacement Lamp;Long Life
Additional Information
beam angle
40 °
Brightness (Lumens)
600 lm
average life
25000 h
dimmable
Yes
Equivalent Wattage
50 W
Warranty
3 yr
ip rating
IP65
Standards Met
RoHS Compliant;UL Listed;ETL Listed
package quantity
24 CA
lumens
1k
brightness
600
Base
E26
Manufacturer Information
Manufacturers Part Number
S9405
Brand
Satco
sub brand
Satco
GTIN
00045923094057
UPC
045923094057
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.23
Carton
24
Package
6
Uses, Certifications, and Standards
Application
Machine/Vehicle Building;Installation Industry
Energy Star
yes
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9405.
Jump To:

Similar Items

Similar items are close alternatives to S9405, though they may not be 100% alike.

6.5 Watt PAR20 Led Lamp - 2700K - 40 Degree Beam Angle - Medium Base - 120 Volts
  • Our Part #: S29405
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S29405
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.30) ·
S29405 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.30

Each

QTY:
Each
Add
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
  • Our Part #: LED5PAR20F827
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED5PAR20-F-827
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($113.04) ·
LED5PAR20F827 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat