S8738 - *Delisted* 20W Led A21 50K E26 120-277V 2910LM

Satco

  • $25.07 (Each)
  • $25.07 (Each)

  • $300.84 (Per 12)
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
S8738
Manufacturer
Satco
Manufacturer's Part Number
S8738
Description
*Delisted* 20W Led A21 50K E26 120-277V 2910LM
20 Watt Led A21 Hi-Pro High Lumen Output Lamp - 5000K - Medium Base - 120-277 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923087387 / 00045923087387
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.07 (Each)
Standard Packaging
$300.84 (Per 12)
Resources
Images
 
 
S8738 - Small Image
 
S8738 - Large Image
Other Links
 
 
S8738 - Other
Attachments
 
 
S8738 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20
connection
Medium
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
MOL: 5, MOD: 2.63
Descriptions
Long Description
20 Watt LED A21 Hi-Pro High Lumen Output Lamp - 5000K - Medium Base - 120-277 Volts
Special Features
Burning Position: Universal;Common Purpose: Bollard and Post Top Lighting;Dimmable: Yes Dimmable - 120V only;Minimum Compartment Size: Width 6 in. Length 6 in. Depth 8.50 in.;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);SDS Class: LED_Lamp
Product Type
20WA21/Led/5000K/120-277V/E26
extra long description
SATCO S8738 20WA21/LED/HID/5000K/12
Description
*DELISTED* 20W LED A21 50K E26 120-277V 2910LM
Additional Information
average life
25000
lumens
2910
Warranty
5 Year Limited - Hi-Pro
Fixture Type
Type A
Manufacturer Information
Manufacturers Part Number
S8738
Brand
Satco
GTIN
00045923087387
UPC
045923087387
Taxonomies, Classifications, and Categories
Type
Lamps
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.65
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus- Dry
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S8738.
Jump To:

Similar Items

Similar items are close alternatives to S8738, though they may not be 100% alike.

20W Led A21 27K/5K/5K E26 120-277V 3000LM
  • Our Part #: S28737
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S28737
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.73) ·
S28737 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat