S8555 - 2.5T6/Led/CL/27K/E12/120V

Satco

  • $6.18 (Each)
  • $6.18 (Each)
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
S8555
Manufacturer
Satco
Manufacturer's Part Number
S8555
Description
2.5T6/Led/CL/27K/E12/120V
Satco S8555 2.5T6/Led/CL/27K/E12/12
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
N/A
UPC/GTIN
045923085550 / 00045923085550
Weight per unit
0.0408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Resources
Images
 
 
S8555 - Large Image
 
S8555 - Small Image
Attachments
 
 
S8555 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T6
Voltage Rating
120
Wattage
3
Material, Color, and Finish
color temperature
2700
Dimensions and Weight
Diameter
0.75
Length
3.19
Descriptions
Product Type
2.5T6/Led/CL/27K/E12/120V
Description
2.5T6/LED/CL/27K/E12/120V
Long Description
SATCO S8555 2.5T6/LED/CL/27K/E12/12
Special Features
CEC: T20 Listed ; Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; RoHS Compliant: Yes ; Safety Listing: cULus - Damp ; SDS Class: LED_Lamp ; Energy Star: Yes ; Enclosed Fixture Rated: Yes ; Lamp Appearance: Clear ; Actual Watts: 2.5 ; Incadescent Equivalence: 25 watts ; Warranty: 3 Year Limited
Additional Information
dimmable
Yes
average life
15000
lumens
180
Warranty
3 Year Limited
Base
Candelabra
Manufacturer Information
Manufacturers Part Number
S8555
Brand
Satco
sub brand
Satco
GTIN
00045923085550
UPC
045923085550
Taxonomies, Classifications, and Categories
Type
LED Filament
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0408
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat