S49393 - 45W Led Hid RPLC 50K

Satco

  • $47.00 (Each)
  • $47.00 (Each)
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
S49393
Manufacturer
Satco
Manufacturer's Part Number
S49393
Description
45W Led Hid RPLC 50K
45 Watt Led Hid Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923493935 / 00045923493935
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.00 (Each)
Resources
Images
 
 
S49393 - Large Image
 
S49393 - Small Image
 
S49393 - Large Image
 
S49393 - Large Image
 
S49393 - Large Image
Attachments
 
 
S49393 - Specification Sheet
Other Links
 
 
S49393 - Other
 
S49393 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
8.06
Descriptions
Product Type
45W/Led/HP/850/100-277V/Ex39
extra long description
SATCO S49393 45W/LED/HP/850/100-277
Long Description
45 Watt LED HID Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
Special Features
Lawful for sale in California ; Lumens: 6210 ; CCT: 5000K ; Color Temperature: Natural Light ; Dimmable: Non-Dimmable ; Lamp Appearance: Clear ; MOL: 8.06 in. ; MOD: 3.35 in. ; Weight: 1.70 lb. ; Warranty: 3 Year Limited ; Brand: Hi-Pro ; Enclosure Rating: Enclosed Rated Lamp ; FCC Compliant: Yes ; Ballasting Requirements: Ballast Bypass ; HID Equivalent: 175W ; Indoor/Outdoor: Indoor and Outdoor ; IP Rating: IP65 ; Lamp Ballast: Type B ; Mounting: Base Up, Base Down, or Horizontal ; Operating Temperature:
Description
45W LED HID RPLC 50K
Additional Information
beam angle
300
average life
35000
Base
Extended Mogul
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S49393
GTIN
00045923493935
UPC
045923493935
Taxonomies, Classifications, and Categories
Type
Corncob
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.78
Carton
1
Uses, Certifications, and Standards
standard
cULus Classified - cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S49393.
Jump To:

Similar Items

Similar items are close alternatives to S49393, though they may not be 100% alike.

Satco S39393 45W/Led/Hid/5000K/100-
  • Our Part #: S39393
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S39393
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.14) ·
S39393 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$52.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat