S39916 - 14W Led T8 48' 50K Singl/DBL Ended 1800LM Glass

Satco

  • $6.86 (Each)
  • $6.86 (Each)

  • $171.50 (Per 25)
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
S39916
Manufacturer
Satco
Manufacturer's Part Number
S39916
Description
14W Led T8 48' 50K Singl/DBL Ended 1800LM Glass
14W T8 Led - 4 FT. - 5000K - G13 Base - 50000 Hours - 1800L - Type B - BBP - 1 or 2 Ended Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
045923399169 / 00045923399169
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.86 (Each)
Carton
$171.50 (Per 25)
Resources
Images
 
 
S39916 - Small Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
Attachments
 
 
S39916 - Specification Sheet
Other Links
 
 
S39916 - Other
 
S39916 - Other
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
Glass
Shape
T8
Material, Color, and Finish
Finish
Gloss
color temperature
5000
Dimensions and Weight
Size
48
Descriptions
extra long description
SATCO S39916 14T8/LED/48-850/BP/SE-
Product Type
14T8/Led/48-850/BP/Se-De
Description
14W LED T8 48' 50K SINGL/DBL ENDED 1800LM GLASS
Long Description
14W T8 LED - 4 ft. - 5000K - G13 Base - 50000 Hours - 1800L - Type B - BBP - 1 or 2 Ended Wiring
Special Features
Color Temperature: Natural Light ; Non-Dimmable ; Warranty: 5 Year Limited - T8 LED Bulbs - Ballast Bypass ; Enclosure Rated: Yes ; Fluorescent Equivalent: 25/28/32W ; Indoor and Outdoor ; Material: Glass ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Title 20: Yes ; Location Rating: Damp
Additional Information
lumens
1.8k
beam angle
210
Warranty
5 Year Limited - T8 LED Bulbs - Ballast Bypass
average life
50000
Base
Medium Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39916
GTIN
00045923399169
UPC
045923399169
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
T8
Packaging
Weight
0.44
Weight per each
0.44
Carton
25
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat