S39750 - 30W Led Hid RPL 50K 4200LM (Adj Light PNLS) E26

Satco

  • $56.07 (Each)
  • $56.07 (Each)
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
S39750
Manufacturer
Satco
Manufacturer's Part Number
S39750
Description
30W Led Hid RPL 50K 4200LM (Adj Light PNLS) E26
30 Watt Led Hid Replacement - 5000K - Medium Base - Adjustable Beam Angle - 100-277 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923397509 / 00045923397509
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.07 (Each)
Resources
Images
 
 
S39750 - Large Image
 
S39750 - Large Image
 
S39750 - Large Image
 
S39750 - Large Image
Attachments
 
 
S39750 - Specification Sheet
Other Links
 
 
S39750 - Other
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
277
Wattage
30
Shape
ED28
Material
Thermo Plastic (PBT); Steel; Aluminum
Material, Color, and Finish
Finish
Clear
color temperature
5000
Dimensions and Weight
Size
6.69
Descriptions
extra long description
SATCO S39750 30W/LED/HID/MB-G3/50K/
Description
30W LED HID RPL 50K 4200LM (ADJ LIGHT PNLS) E26
Product Type
30W/Led/Hid/MB-G3/50K/100-277V
Long Description
30 Watt LED HID Replacement - 5000K - Medium Base - Adjustable Beam Angle - 100-277 Volts
Special Features
Lawful for sale in California ; Color Temperature: Natural Light ; Dimmable: Non-Dimmable ; Lamp Base: Medium ; MOL: 6.69 in. ; MOD: 3.35 in. ; Weight: 1.37 lb. ; DLC Approved
Additional Information
beam angle
260
voltage range
277
lumens
4.2k
Warranty
5 Year Limited - Hi-Pro
average life
50000
surge protection
Built-in surge protection - 4KV
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39750
GTIN
00045923397509
UPC
045923397509
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacement
Packaging
Weight
1.37
Weight per each
1.37
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat