S3162 - 50W T4 E11 CL Mini Candel

Satco

  • $6.12 (Each)
  • $6.12 (Each)

  • $73.44 (Per 12)

  • $2,937.60 (Per 480)
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
S3162
Manufacturer
Satco
Manufacturer's Part Number
S3162
Description
50W T4 E11 CL Mini Candel
Halogen Single Ended Lamp, Designation: 50Q/CL/MC, 120 V, 50 WTT, T4 Shape, E11 Mini Cand Base, Clear, CC-2V Filament, 2000 HR, Lumens: 750 LM Initial, 2-5/8 In Length, 1/2 In Diameter
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Decorative B, F, G, T, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
045923031625 / 00045923031625
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.12 (Each)
Carton
$73.44 (Per 12)
Standard Packaging
$2,937.60 (Per 480)
Resources
Images
 
 
S3162 - Small Image
 
S3162 - Large Image
Other Links
 
 
S3162 - Other
 
S3162 - Other
Attachments
 
 
S3162 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T4
Voltage Rating
120
Wattage
50
Material, Color, and Finish
Finish
Clear
color temperature
2900
color rendering index (cri)
99
Dimensions and Weight
Size
2.63
Descriptions
Description
50W T4 E11 CL MINI CANDEL
Product Type
50Q/CL 50W Mini-Can
extra long description
SATCO S3162 50Q/CL 50W MINI-CAN
Long Description
Halogen Single Ended Lamp, Designation: 50Q/CL/MC, 120 V, 50 WTT, T4 Shape, E11 Mini Cand Base, Clear, CC-2V Filament, 2000 HR, Lumens: 750 LM Initial, 2-5/8 IN Length, 1/2 IN Diameter
Additional Information
Warranty
Avg. Rated Hour Limited
dimmable
Dimmable
Base
Mini Cand
average life
2000
lumens
750
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3162
GTIN
00045923031625
UPC
045923031625
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.04
Carton
12
Package
480
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S3162.
Jump To:

Cross Referenced

These items are similar to S3162 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
610050 Q50CL/MC Bulbrite Industries n/a
S3162 Satco 00045923031625

* All prices subject to change.

Begin Live Chat