S29455 - 17.5W PAR38 Led 30K 40deg

Satco

  • $13.00 (Each)
  • $13.00 (Each)
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
S29455
Manufacturer
Satco
Manufacturer's Part Number
S29455
Description
17.5W PAR38 Led 30K 40deg
17.5 Watt PAR38 Led Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923294556 / 00045923294556
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.00 (Each)
Resources
Images
 
 
S29455 - Small Image
 
S29455 - Large Image
 
S29455 - Large Image
 
S29455 - Large Image
 
S29455 - Large Image
 
S29455 - Large Image
Attachments
 
 
S29455 - Specification Sheet
Other Links
 
 
S29455 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Material
Plastic
Material, Color, and Finish
color temperature
3000
Finish
Silver
Dimensions and Weight
Size
5
Descriptions
Description
17.5W PAR38 LED 30K 40DEG
Product Type
17.5PAR38/Led/40'/930/120V
extra long description
SATCO S29455 17.5PAR38/LED/40'/930/
Long Description
17.5 Watt PAR38 LED Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
Special Features
Lawful for sale in California ; California T24 Compliant ; Yes - Dimmable ; Lens finish: Clear ; Warranty: 3 Year Limited - 12 hours per day ; Wet location rated ; Material: Plastic ; Incandescent Equivalent: 100W ; Enclosed Fixture Rated: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F)
Additional Information
lumens
1.4k
average life
25000
beam angle
40
Warranty
3 Year Limited - 12 hr per day
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29455
GTIN
00045923294556
UPC
045923294556
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED PAR
Packaging
Weight
0.34
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S29455.
Jump To:

Similar Items

Similar items are close alternatives to S29455, though they may not be 100% alike.

Led Lamp, 40 ° Beam Angle, 1400 LM Brightness (Lumens), 18 W, 120 V, Silver, 250...
  • Our Part #: S9455
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S9455
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S9455 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat