S29431 - 13W PAR30 Led 30K 40deg

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29431
Manufacturer
Satco
Manufacturer's Part Number
S29431
Description
13W PAR30 Led 30K 40deg
12.5 Watt PAR30LN Led Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923294310 / 00045923294310
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29431 - Small Image
 
S29431 - Large Image
 
S29431 - Large Image
 
S29431 - Large Image
 
S29431 - Large Image
 
S29431 - Large Image
 
S29431 - Large Image
 
S29431 - Large Image
Attachments
 
 
S29431 - Specification Sheet
Other Links
 
 
S29431 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR30LN
Material
Plastic
Material, Color, and Finish
color temperature
3000
Finish
Silver
Dimensions and Weight
Size
4.57
Descriptions
Product Type
12.5PAR30/LN/Led/40'/930/120V
extra long description
SATCO S29431 12.5PAR30/LN/LED/40'/9
Description
13W PAR30 LED 30K 40DEG
Long Description
12.5 Watt PAR30LN LED Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
Special Features
Lawful for sale in California ; California T24 Compliant ; Yes - Dimmable ; Lens finish: Clear ; Warranty: 3 Year Limited - 12 hours per day ; Wet location rated ; Material: Plastic ; Incandescent Equivalent: 75W ; Enclosed Fixture Rated: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F)
Additional Information
lumens
1k
average life
25000
Warranty
3 Year Limited - 12 hr per day
beam angle
40
Base
Medium
Manufacturer Information
Manufacturers Part Number
S29431
Brand
Satco
GTIN
00045923294310
UPC
045923294310
Taxonomies, Classifications, and Categories
Type
LED PAR
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight
0.25
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S29431.
Jump To:

Similar Items

Similar items are close alternatives to S29431, though they may not be 100% alike.

Satco S9431 13PAR30/LN/Led/40'/3000
  • Our Part #: S9431
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S9431
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S9431 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat