S29403 - 7W Led PAR20 40K 20 Deg Beam

Satco

  • $5.30 (Each)
  • $5.30 (Each)
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
S29403
Manufacturer
Satco
Manufacturer's Part Number
S29403
Description
7W Led PAR20 40K 20 Deg Beam
6.5 Watt PAR20 Led Lamp - 4000K - 25 Degree Beam Angle - Medium Base - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923294037 / 00045923294037
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.30 (Each)
Resources
Images
 
 
S29403 - Large Image
 
S29403 - Large Image
 
S29403 - Large Image
 
S29403 - Large Image
 
S29403 - Large Image
 
S29403 - Large Image
 
S29403 - Large Image
 
S29403 - Small Image
Attachments
 
 
S29403 - Specification Sheet
Other Links
 
 
S29403 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR20
Material
Plastic
Material, Color, and Finish
color temperature
4000
Finish
Silver
Dimensions and Weight
Size
2.99
Descriptions
Long Description
6.5 Watt PAR20 LED Lamp - 4000K - 25 Degree Beam Angle - Medium Base - 120 Volts
Special Features
Lawful for sale in California ; California T24 Compliant ; Yes - Dimmable ; Lens finish: Clear ; Warranty: 3 Year Limited - 12 hours per day ; Wet location rated ; Material: Plastic ; Incandescent Equivalent: 50W ; Enclosed Fixture Rated: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F)
Description
7W LED PAR20 40K 20 DEG BEAM
Product Type
6.5PAR20/Led/25'/940/120V
extra long description
SATCO S29403 6.5PAR20/LED/25'/940/1
Additional Information
beam angle
25
average life
25000
Warranty
3 Year Limited - 12 hr per day
lumens
520
Base
Medium
Manufacturer Information
Manufacturers Part Number
S29403
Brand
Satco
GTIN
00045923294037
UPC
045923294037
Taxonomies, Classifications, and Categories
Type
LED PAR
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight
0.1
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat