S23148 - 27/22/18W Led Hid RPL 3K/4K/5K Select Med Base

Satco

  • $65.55 (Each)
  • $65.55 (Each)
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
S23148
Manufacturer
Satco
Manufacturer's Part Number
S23148
Description
27/22/18W Led Hid RPL 3K/4K/5K Select Med Base
27/22/18W Led Hid Replacement - Wattage & CCT Selectable - Medium Base - 100-277 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923231483 / 00045923231483
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.55 (Each)
Resources
Images
 
 
S23148 - Small Image
 
S23148 - Large Image
 
S23148 - Large Image
 
S23148 - Large Image
 
S23148 - Large Image
 
S23148 - Large Image
 
S23148 - Large Image
Attachments
 
 
S23148 - Specification Sheet
Other Links
 
 
S23148 - Other
 
S23148 - Other
 
S23148 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
6.89
Descriptions
extra long description
SATCO S23148 27W/LED/CCT/100-277V/E
Product Type
27W/Led/CCT/100-277V/E26
Description
27/22/18W LED HID RPL 3K/4K/5K SELECT MED BASE
Long Description
27/22/18W LED HID Replacement - Wattage & CCT Selectable - Medium Base - 100-277 Volts
Special Features
Lawful for sale in California ; CCT: 3000K/4000K/5000K ; Color Temperature: Soft White / Cool White / Daylight ; MOL: 6.89 in. ; MOD: 2.32 in. ; Weight: 0.66 lb. ; Bulb Shape: ED17 ; Warranty: 5 Year Limited - 12 hr per day ; Brand: Hi-Pro ; Additional Information: Power selectable ; Amps: 0.3 ; Ballasting Requirements: Ballast Bypass ; CCT Selectable: Yes ; Wattage Selectable: Yes ; Dimmable: Yes - Dimmable only via the wattage/lumen selectable dial included on lamp ; Enclosure Rated: Yes ; FCC Compliant:
Additional Information
beam angle
360
average life
50000
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S23148
GTIN
00045923231483
UPC
045923231483
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Corncob
Packaging
Weight per each
0.86
Carton
1
Uses, Certifications, and Standards
standard
cULus listed - cULus classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat