S11905 - 4W T5 Mini Led Lamp 4000K

Satco

  • $8.82 (Each)
  • $8.82 (Each)
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
S11905
Manufacturer
Satco
Manufacturer's Part Number
S11905
Description
4W T5 Mini Led Lamp 4000K
4 Watt T5 Led - Miniature Bi-Pin Base - 4000K - 50000 Average Rated Hours - 400 Lumens - 120-277 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923119057 / 00045923119057
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.82 (Each)
Resources
Images
 
 
S11905 - Small Image
 
S11905 - Large Image
Attachments
 
 
S11905 - Specification Sheet
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
277
Wattage
4
Material
Glass
Shape
T5
Material, Color, and Finish
color temperature
4000
Dimensions and Weight
Diameter
0.63
Length
11.91
Descriptions
Product Type
4W/Led/T5/840/BP
Description
4W T5 MINI LED LAMP 4000K
Long Description
4 Watt T5 LED - Miniature Bi-pin Base - 4000K - 50000 Average Rated Hours - 400 Lumens - 120-277 Volts
Special Features
Warranty: 5 Year Limited; Country of origin: China; ANSI base: G5; Ballast bypass direct: Ballast Bypass; CEC: Lawful for sale in California; Color temperature: Cool White; Fluorescent equivalence: 8 watts; Lamp appearance: Frosted; Lamp type: T5; Lamp ballast type: Type B; Lamp end type: Double ended; Lens finish: Frosted; Lens material: Glass; Operating frequency: 50/60Hz; ROHS compliant: Yes; Safety listing: cULus Classified - Damp; Shatterproof: Yes; Voltage range: 120-277V
extra long description
SATCO S11905 4W/LED/T5/840/BP
Additional Information
beam angle
240
lumens
400
Warranty
5 Year Limited - T5 LED Bulbs - Ballast Bypass
average life
50000
Base
Miniature Bi Pin
dimmable
No
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11905
GTIN
00045923119057
UPC
045923119057
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED T5
Packaging
Weight
0.08
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat