93195 - 9FT Brown Extension Cord

Satco

  • Special Order Item
  • $0.00 (Each)
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
93195
Manufacturer
Satco
Manufacturer's Part Number
93/195
Description
9FT Brown Extension Cord
9 Foot Extension Cord; Brown Finish; 16/2 SPT-2; Indoor Only; 13A-125V-1625W Rating
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
26121536 - Extension cord
UPC/GTIN
045923931956 / 00045923931956
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
93195 - Small Image
 
93195 - Large Image
Attachments
 
 
93195 - Specification Sheet
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
125 V
Current Rating
13 AMPERE
Conductor Size
16 AWG
Number of Conductors
2
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
9 FT
Descriptions
Long Description
EXTENSION CORD, BROWN COLOR; 9 FT; UL (CANADA AND US) APPROVAL; INDOOR APPLICATION; 125 V VOLTAGE RATING; 13 AMPERE CURRENT RATING; 2 CONDUCTOR(S); 16 AWG CONDUCTOR SIZE; SPT-2 CORD TYPE; 3 OUTLET(S); POLARIZED OUTLET; STRAIGHT BLADE INLET
Commodity Description
CORDS SETS
Additional Information
Power Rating 1625 W
Product Type
Extension Cord
extra long description
BROWN COLOR; 9 FT; UL (CANADA AND US) APPROVAL; INDOOR APPLICATION; 125 V VOLTAGE RATING; 13 AMPERE CURRENT RATING; 2 CONDUCTOR(S); 16 AWG CONDUCTOR SIZE; SPT-2 CORD TYPE; 3 OUTLET(S); POLARIZED OUTLET; STRAIGHT BLADE INLET; POWER RATING 1625 W
Description
9FT BROWN EXTENSION CORD
Additional Information
Number of Outlets
3 in
Outlet
Polarized
Cord Type
SPT-2
Inlet
STRAIGHT BLADE
Manufacturer Information
Brand
Satco
Manufacturers Part Number
93/195
GTIN
00045923931956
UPC
045923931956
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat