65550 - 20W Led Vapor Tight Adjustable 3K/4K/5K 2000LM

Nuvo

  • $128.00 (Each)
  • $128.00 (Each)

Availability: In Stock Locally
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
65550
Manufacturer
Nuvo
Manufacturer's Part Number
65/550
Description
20W Led Vapor Tight Adjustable 3K/4K/5K 2000LM
Led Adjustable Vapor Tight Fixture - 20W - CCT Selectable 3K/4K/5K - Gray Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
045923653087 / 00045923653087
Weight per unit
5.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.00 (Each)
Resources
Images
 
 
65550 - Small Image
 
65550 - Large Image
 
65550 - Large Image
 
65550 - Large Image
 
65550 - Large Image
 
65550 - Large Image
Attachments
 
 
65550 - Specification Sheet
Other Links
 
 
65550 - Other
 
65550 - Other
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
Glass and Die-cast Aluminum
Lamp Type
LED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
4.72
Descriptions
Description
20W LED VAPOR TIGHT ADJUSTABLE 3K/4K/5K 2000LM
Long Description
LED Adjustable Vapor Tight Fixture - 20W - CCT Selectable 3K/4K/5K - Gray Finish
Special Features
Lawful for sale in California ; Warranty: 5 Year Limited - Fixtures ; CCT: 3000K/4000K/5000K ; Dimmable: Non-Dimmable ; Lamp Base: Integrated LED ; DLC Approved: No ; Energy Star: Yes ; ADA Compliant: No ; FCC Compliant: Yes ; Incandescent Equivalent: 125W ; Indoor/Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Frost ; Operating Frequency: 50/60 Hz ; Operating Temperature: -30C (-22F) to +50C (+122F) ; Location Rating: Wet ; Surge Protection: Built-in surge protection - 2KV ; Wattage Selectable: No
Product Type
Led Adjustable Vapor Tight
extra long description
SATCO 65/550 LED ADJUSTABLE VAPOR T
Additional Information
lumens
1700 to 2000
beam angle
210
average life
50000
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
65/550
Brand
Nuvo
GTIN
00045923653087
UPC
045923653087
Taxonomies, Classifications, and Categories
Type
Vapor Tight
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
5.1
Carton
1
Uses, Certifications, and Standards
standard
cETLus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat