621774 - 45W 2X2 Blink Pro Plus Deco Flush MNT CCT Select

Nuvo

  • $217.99 (Each)
  • $217.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
621774
Manufacturer
Nuvo
Manufacturer's Part Number
62-1774
Description
45W 2X2 Blink Pro Plus Deco Flush MNT CCT Select
Blink Pro Plus 47W 24 In. X 24 In. Surface Mount Led CCT Select 90 Cri White 120/277V Square
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Chandeliers, Decorative, Table & Floor Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923613036 / 00045923613036
Weight per unit
11.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.99 (Each)
Resources
Images
 
 
621774 - Small Image
 
621774 - Large Image
 
621774 - Large Image
 
621774 - Large Image
 
621774 - Large Image
 
621774 - Large Image
 
621774 - Large Image
 
621774 - Large Image
 
621774 - Large Image
Attachments
 
 
621774 - Specification Sheet
Other Links
 
 
621774 - Other
 
621774 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
47
Lamp Type
LED
Descriptions
Description
45W 2X2 BLINK PRO PLUS DECO FLUSH MNT CCT SELECT
extra long description
SATCO 62/1774 BLINK PRO PLUS 47W 2'
Product Type
Blink Pro Plus 47W 2'X2'
Long Description
Blink Pro Plus 47W 24 in. x 24 in. Surface Mount LED CCT Select 90 CRI White 120/277V Square
Special Features
Collection: Blink Pro ; CCT: 2700/3000/3500/4000/5000 ; Color Temperature: Warm to Cool White ; CRI: 90 ; Dimmable: Yes-Dimmable ; Finish: White ; Ene
Additional Information
lumens
3600 to 4050
Voltage
120/277
average life
50000
Fixture Type
Flush Mount
Manufacturer Information
Manufacturers Part Number
62-1774
Brand
Nuvo
GTIN
00045923613036
UPC
045923613036
Taxonomies, Classifications, and Categories
Category Description
LED CHANDELIERS, DECORATIVE, TABLE & FLOOR LIGHTING
Type
FLUSH
Packaging
Weight per each
11.12
Carton
1
Uses, Certifications, and Standards
standard
cETLus
Application
Interior Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat