2059 - Rac 3" Emt CNDT HNGR

Raco

  • $22.06 (Each)
  • $22.06 (Each)
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
2059
Manufacturer
Raco
Manufacturer's Part Number
2059
Description
Rac 3" Emt CNDT HNGR
Conduit Hangers With Nut and Bolt, Steel, 7 Trade Size, 3 In. Rigid&Imc Size, 3 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020593 / 00050169020593
Weight per unit
0.363 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.06 (Each)
Resources
Images
 
 
2059 - Small Image
 
2059 - Large Image
Attachments
 
 
2059 - Specification Sheet
Other Links
 
 
2059 - Other
 
2059 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
5 in x 1.25 in x 3.87 in
Descriptions
Product Type
Conduit Hanger 3 In RGD/Emt (TS 7)
extra long description
RACO 2059 CONDUIT HANGER 3 IN RGD/E
Long Description
Conduit Hangers with Nut and Bolt, Steel, 7 Trade Size, 3 In. Rigid&IMC Size, 3 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Description
RAC 3" EMT CNDT HNGR
Additional Information
pallet quantity
1500
Manufacturer Information
Manufacturers Part Number
2059
Brand
RACO
GTIN
00050169020593
UPC
050169020593
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rigid/IMC and EMT conduit
Packaging
Weight per each
0.363
Carton
1
Uses, Certifications, and Standards
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2059.
Jump To:

Cross Referenced

These items are similar to 2059 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB7 AFC Cable Systems n/a
CHB7US American Fittings 00662364520176
H300WB Appleton Electric 00781381455107
H-300 Appleton Electric n/a
H-300W/B Appleton Electric n/a
CH-700-B APPOZGCOMM 00687855277001
2070 Arlington 00018997020703
BL1470 Eaton B-Line 00781011198084
BL-1470 Eaton B-Line 00078101119808
2170 Bridgeport Fittings 00781747021700
2070 Bridgeport Fittings n/a
2170-S Bridgeport Fittings 00781747221704
7B Eaton Crouse-Hinds 00784564200075
7BSS Eaton Crouse-Hinds 00662277012140
PH300B LH Dottie 00781002283362
67870B Halex 00051411678708
7-WBA Madison Electric 00784297150685
7-WBAS Madison Electric 00784297014987
7 Minerallac 00784610100076
7B Minerallac 00784610120074
CH700B Neer n/a
CH-700-B Neer n/a
H7WBS O-Z Gedney 00783126248852
CH700B O-Z Gedney n/a
H300WB Producto Electric Corp. 00785244230054
2059 Raco 00050169020593
CH300 Raco n/a
8368H Regal n/a
17CS Sepco n/a
6H7B Thomas & Betts 00785991505047
6H7 Thomas & Betts 00785991505023
CH-7-WBA Thomas & Betts n/a
6H7B-SS Thomas & Betts 00785991505399
608 Topaz 00751338159105
618 Topaz 00751338160200

* All prices subject to change.

Begin Live Chat