5233951 - 4" SCH40 45D 150"R PVC Elbow

PVC & Accessories

  • $60.46 (Each)
  • $60.46 (Each)

Availability: Currently Out Of Stock
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
5233951
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233951
Description
4" SCH40 45D 150"R PVC Elbow
4 In. X 45-Degree X 150 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
088700019157 / 00088700019157
Weight per unit
24.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.46 (Each)
Resources
Images
 
 
5233951 - Small Image
 
5233951 - Large Image
Other Links
 
 
5233951 - Other
 
5233951 - Other
 
5233951 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
4 UL40 45 BND 150"R B
Description
4" SCH40 45D 150"R PVC ELBOW
Features
CANTEX 5233951 is a 4 in. x 45-Degree x 150 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5233951 4 UL40 45 BND 150"R B
Long Description
4 in. x 45-Degree x 150 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Manufacturers Part Number
5233951
Brand
PVC & Accessories
GTIN
00088700019157
UPC
088700019157
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Schedule 40 Bell-end Special Radius Elbow
Trade Size
Trade Size
4 in.
Packaging
Weight per each
24.52
Carton
1
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 40 Bell-end Special Radius Elbow
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat