106167C - RJ45 CAT5E HP Round Solid 3 Prong

Platinum Tools

  • $11.76 (Each)
  • $11.76 (Each)

  • $47.04 (Per 4)
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
106167C
Manufacturer
Platinum Tools
Manufacturer's Part Number
106167C
Description
RJ45 CAT5E HP Round Solid 3 Prong
RJ45 8P8C 5E HP Roundsolid 3PRONG 25/CLM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
849160004592 / 8491600045928 / 00849160004592
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.76 (Each)
Standard Packaging
$47.04 (Per 4)
Resources
Images
 
 
106167C - Large Image
 
106167C - Small Image
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
RJ45 CAT5E HP ROUND SOLID 3 PRONG
Product Type
RJ45 8P8C 5E HP Roundsolid 3PRONG 25/CLM
extra long description
PLATINUM 106167C RJ45 8P8C 5e HP Ro
Features
Built with a hi-lo stagger design to isolate each conductor at the point of termination making the end result a performance beyond enhanced Cat5e. The internal channels make it a quick and easy prep for termination without using any extra pieces., 849160004592
Long Description
RJ45 8P8C 5e HP RoundSolid 3Prong 25/Clm
Special Features
2 prong stranded conductor contact;3 prong solid conductor contact;Complies with FCC 68 guidelines;Contact material: Phosphor bronze.;Flammability rating: UL94V-2;Gold plated contacts provide reliable performance and long life;Materials: Polycarbonate;Multiple position & contact configuration styles available;Round & flat cable versions;UL listed
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
106167C
GTIN
00849160004592
UPC
849160004592
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connectors
Packaging
Weight per each
0.11
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 106167C.
Jump To:

Similar Items

Similar items are close alternatives to 106167C, though they may not be 100% alike.

RJ45 8P8C 5e HP RoundSolid 3Prong 500/Bg
  • MFR Part #: 106165
  • GTIN: 00849160004547
  • Manufacturer: Platinum Tools
RJ45 8P8C 5e HP RoundSolid 3Prong 100/Jr
  • MFR Part #: 106168J
  • GTIN: 00849160004608
  • Manufacturer: Platinum Tools

* All prices subject to change.

Begin Live Chat