105072 - 6MM Blu RJ45 Boot

Platinum Tools

  • $0.30 (Each)
  • $0.30 (Each)

  • $30.00 (Per 100)
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
105072
Manufacturer
Platinum Tools
Manufacturer's Part Number
105072
Description
6MM Blu RJ45 Boot
Organize Your Cables and Protect RJ45 Plugs With Snagless CAT5E and CAT6 Boots., 849160005742
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43222631 - Wireless fidelity base stations Wifi
UPC/EAN/GTIN
849160005742 / 8491600057426 / 00849160005742
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.30 (Each)
Standard Packaging
$30.00 (Per 100)
Resources
Images
 
 
105072 - Small Image
 
105072 - Large Image
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
RJ45 Boot 60 MM Max Od Blu
Description
6MM BLU RJ45 BOOT
Long Description
Organize your cables and protect RJ45 plugs with snagless Cat5e and Cat6 boots., 849160005742
Special Features
Protect the connector; Prevent tangled messes; Eliminate broken release/locking tabs; Relieve stress on cable; Help maintain radius bend; Color code designated; Cover the external ground on shielded connectors; Max Cable OD: From 0.217; Manufactured from ABS material.
extra long description
PLATINUM 105072 RJ45 Boot 60 mm Max
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
105072
GTIN
00849160005742
UPC
849160005742
Taxonomies, Classifications, and Categories
Type
RJ45 Boots
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.48
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 105072.
Jump To:

Similar Items

Similar items are close alternatives to 105072, though they may not be 100% alike.

RJ45 Boot 60 mm Max OD BLU 25/Bg
  • MFR Part #: 100032B-BG
  • GTIN: 00849160005384
  • Manufacturer: Platinum Tools

* All prices subject to change.

Begin Live Chat