P80222830K - 7" Led Round Flush Mount 30K W/T24 & Hardware

Progress

  • $54.72 (Each)
  • $54.72 (Each)

Availability: Currently Out Of Stock
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
P80222830K
Manufacturer
Progress
Manufacturer's Part Number
P8022-28-30K
Description
7" Led Round Flush Mount 30K W/T24 & Hardware
The P8022 Delivers A Solution For Flush Mount and Recessed Applications, For Both Residential and Commercial Markets. In Addition, The P8022 Is Wet Located, Title 24 - JA8 - 2016 and Is A Cost Effective Solution For Fire Rated Application. The P8022 Luminaire Unites Performance, Cost and Safety Benefits. White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247210664 / 00785247210664
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.72 (Each)
Resources
Images
 
 
P80222830K - Small Image
 
P80222830K - Large Image
 
P80222830K - Large Image
Attachments
 
 
P80222830K - Specification Sheet
Other Links
 
 
P80222830K - Other
 
P80222830K - Other
 
P80222830K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
17
Material
Die-Cast Aluminum
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Style
Modern;Transitional
Finish
Painted
Color
White
Dimensions and Weight
Height
1.1875
Length
7.25
Width
7.25
Descriptions
extra long description
PROG P8022-28-30K 7in Round LED Flu
Product Type
7IN Round Led Flush Mount WH
Description
7" LED ROUND FLUSH MOUNT 30K W/T24 & HARDWARE
Long Description
The P8022 delivers a solution for flush mount and recessed applications, for both residential and commercial markets. In addition, the P8022 is wet located, Title 24 - JA8 - 2016 and is a cost effective solution for fire rated application. The P8022 luminaire unites performance, cost and safety benefits. White finish.
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P8022-28-30K
GTIN
00785247210664
UPC
785247210664
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.68
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
FCC Title 47, Part 15, Class B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P80222830K.
Jump To:

Similar Items

Similar items are close alternatives to P80222830K, though they may not be 100% alike.

The P8222 Delivers A Solution For Flush Mount, For Both Residential and Commerci...
  • Our Part #: P82222830K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P8222-28-30K
  • Manufacturer: Progress Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.95) ·
P82222830K - Progress Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.95

Each

QTY:
Each
Add
Led Fixture, 120 V, 700 Ma, 16.4 W, Die-Cast Aluminum, White, 3000 K, 90, 42000 ...
  • Our Part #: P80222830K9AC1L1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: P8022-28/30K9-AC1-L10
  • Manufacturer: Progress Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($50.40) ·
P80222830K9AC1L1 - Progress Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$50.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat