LR37 - 1" Form 7 LR Fitting

Perma-Cote

  • $136.89 (Each)
  • $136.89 (Each)

  • $1,095.12 (Per 8)
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
LR37
Manufacturer
Perma-Cote
Manufacturer's Part Number
LR37
Description
1" Form 7 LR Fitting
Perma-Cote Conduit Bodies With Covers Are Offered In Form 8 and Form 7 Styles, Each With Numerous Configurations to Provide A Complete Coated Conduit System. May Be Used to Make 90DEGREE Bends, For Pull Outlets, to Provide For Taps or Splices, to Act As A
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
736953010178 / 00736953010178
Weight per unit
0.2625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.89 (Each)
Standard Packaging
$1,095.12 (Per 8)
Resources
Images
 
 
LR37 - Large Image
Attachments
 
 
LR37 - Specification Sheet
Other Links
 
 
LR37 - Other
 
LR37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray;Green
Finish
PVC Coated Steel Conduit Body and Cover Form 7
Dimensions and Weight
Length
7.04
Descriptions
Long Description
Perma-Cote conduit bodies with covers are offered in Form 8 and Form 7 styles, each with numerous configurations to provide a complete coated conduit system. May be used to make 90degree bends, for pull outlets, to provide for taps or splices, to act as a
Special Features
40 mil gray PVC exterior coating - 2 mil green urethane internal coating- 10 trade sizes from 1/2" through 4" - Sealing sleeves on all conduit openings - Form 7 style cover uses retained stainless screw and wedge clip design
Description
1" FORM 7 LR FITTING
Product Type
1 Form 7 LR Fitting
extra long description
P-Cote LR37 1 FORM 7 LR FITTING
Additional Information
Connector Type
Threaded
Manufacturer Information
Brand
Perma-Cote
Manufacturers Part Number
LR37
GTIN
00736953010178
UPC
736953010178
Taxonomies, Classifications, and Categories
Type
FITTING
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
1"
Availability
Status
Inactive
Packaging
Weight per each
0.2625
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA Standard: C22.2 No. 18;UL Listed Standard 514B
Application
Offered in numerous configurations for 90 degree bends, taps or splices or mounting outlets
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat