5332 - 1/2" Straight LT Connector

Plastibond

  • $86.21 (Each)
  • $86.21 (Each)
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
5332
Manufacturer
Plastibond
Manufacturer's Part Number
PR5332
Description
1/2" Straight LT Connector
Liquid Tight Straight Connector, 1/2 In Trade Size, Ferrous Metal Material, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), 2.12 In Length, 1.46 In Diameter, Insulated, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208418 / 00784011208418
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.21 (Each)
Resources
Images
 
 
5332 - Small Image
 
5332 - Large Image
 
5332 - Large Image
Specifications Sheets
 
 
5332 - Specification Sheet
Attachments
 
 
5332 - Specification Sheet
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
Ferrous Metal
Material, Color, and Finish
Finish
PVC (Exterior Coating);Urethane (Interior Coating)
Color
Gray (Exterior Coating);Red (Interior Coating)
Dimensions and Weight
Length
2.12 in
Diameter
1.46 in
Descriptions
Special Features
Sealing Sleeves on all Conduit Openings;PVC Coated Connector Work Together to Seal Out Water and Other Corrosive Liquids, Protecting the Conductors from Damage
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1/2 in Trade Size, Ferrous Metal Material, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), 2.12 in Length, 1.46 in Diameter, Insulated, 0.2 lb/EA
Features
PVC coated liquid tight connectors are used with liquid tight conduit to wire motors, transformers, processing equipment, pumps, etc. The flexible conduit and the PVC coated connector work together to seal out water and other corrosive liquids, protecting the conductors from damage.
Short Description
Liquid Tight Straight Connector, Ferrous Metal, 1/2 in, Straight
Description
1/2" STRAIGHT LT CONNECTOR
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Additional Information
Overall Dimension 1.46 Inch Diameter x 2.12 Inch Length; Application Liquid Tight Conduit to Wire Motor, Transformer, Processing Equipment, Pump; Applicable Standard ISO 9001
extra long description
STRAIGHT TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 40 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; OVERALL DIMENSION 1.46 INCH DIAMETER X 2.12 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Straight
for use with
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
Standards Met
cULus Listed;ETL Intertek;ISO 900
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
PR5332
Brand
ROBROY
GTIN
00784011208418
UPC
784011208418
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STRAIGHT
Trade Size
Trade Size
1/2 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
0.2 lb/EA
Standard Package
40
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
Used On
Liquidtight Conduit
Approval
UL (Canada and US), UL 467/514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat