SP826I - Smooth Wallplate 1G Duplex 1G Splex Iv

Legrand-Pass & Seymour

  • $5.90 (Each)
  • $5.90 (Each)

  • $590.17 (Per 100)

  • $1,180.34 (Per 200)
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
SP826I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP826-I
Description
Smooth Wallplate 1G Duplex 1G Splex Iv
This 2-Gang Wall Plate Provides Openings For 1-Duplex Receptacle and 1-Decorator Device
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007189742 / 0785007189742 / 00785007189742
Weight per unit
0.0853 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.90 (Each)
Carton
$5.90 (Each)
Standard Packaging
$1,180.34 (Per 200)
Resources
Images
 
 
SP826I - Small Image
 
SP826I - Large Image
 
SP826I - Video
Brochures
 
 
SP826I - Brochure
Other Links
 
 
SP826I - Other
 
SP826I - Other
 
SP826I - Other
 
SP826I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth WP 1G Duplex 1G S'Plex Iv
extra long description
P&S SP826I SMOOTH WP 1G DUPLEX 1G S
Description
SMOOTH WALLPLATE 1G DUPLEX 1G SPLEX IV
Long Description
This 2-gang wall plate provides openings for 1-duplex receptacle and 1-Decorator device
Special Features
Standard size plastic smooth wall plate
Construction
Plastic
Additional Information
Mounting Type
Box Mounted
Wall Plate Type
Duplex Receptacle, Combination, Decorator
indoor/outdoor
Indoor
orientation
Vertical
cutout
Receptacle and Decorator
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP826-I
GTIN
00785007189742
UPC
785007189742
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0853
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP826I.
Jump To:

Cross Referenced

These items are similar to SP826I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2157V Eaton Wiring Devices n/a
2157V-BOX Eaton Wiring Devices 00032664519833
80455-I Leviton 00078477779118
SP826I Legrand Pass & Seymour 00785007189742
NP826I Hubbell Wiring Device-Kellems 00883778104244
81250 Morris 00601986812504
TP826-I Legrand Pass & Seymour 00785007276008

* All prices subject to change.

Begin Live Chat