PS40FBG - 400A 600V Female Cam Plug GRN

Legrand-Pass & Seymour

  • $45.21 (Each)
  • $45.21 (Each)

  • $452.10 (Per 10)
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
PS40FBG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40FBG
Description
400A 600V Female Cam Plug GRN
Female Cam Device Plug, 400A 600V, Cable Size: 2/0-4/0, Green
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007308198 / 00785007308198
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.21 (Each)
Standard Packaging
$452.10 (Per 10)
Resources
Other Links
 
 
PS40FBG - Other
 
PS40FBG - Other
Brochures
 
 
PS40FBG - Brochure
Images
 
 
PS40FBG - Small Image
 
PS40FBG - Large Image
Attachments
 
 
PS40FBG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
2/0 - 4/0
amperage rating
400
Voltage Rating
600
Dimensions and Weight
Size
6.8
Descriptions
Long Description
Female Cam Device Plug, 400A 600V, Cable Size: 2/0-4/0, Green
Special Features
Thermoplastic elastomer housing for outstanding impact and chemical resistance, as well as an exceptional seal for maintaining NEMA Type 3R and 4 integrity. Non-conductive retaining screw helps to insure no contact with live parts, along with providing stability to the fully assembled product. Heavy-duty brass male and female contacts provide a superior and consistent means of conductivity. Heavy-duty hex set screws allow greater termination torque. Copper wire provides quality strain relief. Copper shim b
Product Type
400A 600V Female Cam Plug GRN
Description
400A 600V FEMALE CAM PLUG GRN
extra long description
P&S PS40FBG 400A 600V FEMALE CAM P
Additional Information
Cord Type
Individual conductor, Type SC, SCE, SCT or W, 75°C, copper wire only
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS40FBG
GTIN
00785007308198
UPC
785007308198
Taxonomies, Classifications, and Categories
Type
Cam-Type Series 16 In-Line Connector Female
Category Description
Industrial cord connectors
Packaging
Weight per each
0.71
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Industrial
nema rating
Enclosure: NEMA Type 3R and 4
environmental conditions
Enclosure: NEMA Type 3R and 4;Flammability UL94 V2;Operating Temperature: Maximum continuous +75°C, minimum -40°C without impact
standard
UL, cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS40FBG.
Jump To:

Cross Referenced

These items are similar to PS40FBG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10000290017 GENERAL ELECTRIC n/a
CLS40FBE GENERAL ELECTRIC n/a
E10168391 GENERAL ELECTRIC n/a
HBL400FGN GENERAL ELECTRIC n/a
PS40FBG Legrand Pass & Seymour 00785007308198

* All prices subject to change.

Begin Live Chat