PJSE14I - Blank, Strap Mounted, End Sections, Iv

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)
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
PJSE14I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE14I
Description
Blank, Strap Mounted, End Sections, Iv
Sectional Wall Plate Semi-Jumbo <Span Style='Font-Family: Arial'>Blank Strap Mounted </Span>End Section Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147070 / 00785007147070
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Images
 
 
PJSE14I - Small Image
 
PJSE14I - Large Image
Brochures
 
 
PJSE14I - Brochure
Other Links
 
 
PJSE14I - Other
 
PJSE14I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5.0 in
Descriptions
Long Description
Sectional Wall Plate Semi-Jumbo <span style='FONT-FAMILY: Arial'>Blank Strap Mounted </span>End Section Ivory
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Description
BLANK, STRAP MOUNTED, END SECTIONS, IV
Product Type
Disc Sub Pjse14icc10
extra long description
P&S PJSE14I DISC SUB PJSE14ICC10
Additional Information
cutout
Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSE14I
GTIN
00785007147070
UPC
785007147070
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Sectional wall plates
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA, UL, UL 514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJSE14I.
Jump To:

Cross Referenced

These items are similar to PJSE14I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STE14V Eaton Wiring Devices 00032664578571
PSE14-I Leviton 00078477839317
PJSE14I Legrand Pass & Seymour 00785007147070

* All prices subject to change.

Begin Live Chat