CG610 - CG Mle STR 3/4 .560-.625

Legrand-Pass & Seymour

  • $80.73 (Each)
  • $80.73 (Each)
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
CG610
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CG610
Description
CG Mle STR 3/4 .560-.625
Cord Grip Male Straight, 3/4-Inch NPT, 0.500-Inch-0.625-Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
785007996517 / 00785007996517
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.73 (Each)
Resources
Images
 
 
CG610 - Small Image
 
CG610 - Large Image
Other Links
 
 
CG610 - Other
 
CG610 - Other
 
CG610 - Other
 
CG610 - Other
Brochures
 
 
CG610 - Brochure
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
CG Mle STR 3/4 .560-.625
extra long description
P&S CG610 CG MLE STR 3/4 .560-.625
Description
CG MLE STR 3/4 .560-.625
Construction
Various Types of Pulling, Support and Strain Relief Grips
Long Description
Cord Grip Male Straight, 3/4-inch NPT, 0.500-inch-0.625-inch
Special Features
Deluxe cord grips are woven of stainless steel mesh with an aluminum body for corrosion resistance. They are offered in single/double weave construction to help absorb direct pull, to resist flexing and binding, and to eliminate strain. They are recommended for indoor or outdoor use where subjected to moisture in the wiring of pendant stations, processing equipment, hand tools, and extension cord sets. Deluxe grips are suitable for use in hazardous locations per Class I, Div. 2; Class II, Div. 1 & 2; and C
Additional Information
Cable Type
Various Types of Electrical Conductor/Cable
Cable Size
NPT Size: 3/4; Cable Dia. Range: 0.560-0.625
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure.
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CG610
GTIN
00785007996517
UPC
785007996517
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Deluxe Strain Relief Cord Grip - Straight Male
Packaging
Weight per each
2.08
Carton
1
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG610.
Jump To:

Cross Referenced

These items are similar to CG610 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG75A650GT American Fittings 00662364500192
DC200500 Eaton Wiring Devices 00040893651552
7401017 Hubbell Wiring Device-Kellems 00783585321981
7401018 Hubbell Wiring Device-Kellems 00783585321998
L7700 Leviton 00078477973820
CG610 Legrand Pass & Seymour 00785007996517
RSR-209-E Remke 00785411112503
RSR-2309-E Remke 00785411163598
RSRS-210-E Remke 00785411413815
RSRS-211-E Remke 00785411413839
36261 Woodhead 00786788362614
36263 Woodhead 00786788362638

* All prices subject to change.

Begin Live Chat