ADTP703TUM4 - Tap Dimmer 700W SP/3W (Tu=Incand) MG

Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)
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
ADTP703TUM4
Manufacturer
Legrand
Manufacturer's Part Number
ADTP703TUM4
Description
Tap Dimmer 700W SP/3W (Tu=Incand) MG
700W Tap Dimmer Single Pole 3-Speed Incandescent/Halogen/CFL/Led/MLV/Elv, Magnesium
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007023176 / 00785007023176
Weight per unit
0.3988 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ADTP703TUM4 - Small Image
 
ADTP703TUM4 - Large Image
Attachments
 
 
ADTP703TUM4 - Specification Sheet
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
120
Poles
1
Wattage
700
connection
Screw Terminals
Dimensions and Weight
Size
1.62" (D) x 2.51" (W) x 4.20" (Length)
Width
2.51
Depth
1.62
Descriptions
Long Description
700W Tap Dimmer Single Pole 3-Speed Incandescent/Halogen/CFL/LED/MLV/ELV, Magnesium
Special Features
This stylish dimmer switch combines sensitive sofTap technology with a gentle dimming paddle to create two unique, sleek lighting control solutions in one. Tru-Universal technology allows for any bulb type and eliminates the flicker.
Description
TAP DIMMER 700W SP/3W (TU=INCAND) MG
Product Type
Tap Dimmer 700W SP/3W (Tu=Incand) MG
extra long description
ADO ADTP703TUM4 TAP DIMMER 700W SP/
Additional Information
load
Incandescent/Halogen
Connection Type
Screw Terminal
Manufacturer Information
Manufacturers Part Number
ADTP703TUM4
Brand
legrand
sub brand
adorne
GTIN
00785007023176
UPC
785007023176
Taxonomies, Classifications, and Categories
Type
sofTap Dimmer Switch 700W Tru-Universal, Magnesium
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.3988
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Box Mount
standard
cULus,
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat