8200HI - Compact Hosp GRD Duplex Recp 15A 125V Iv

Legrand-Pass & Seymour

  • $10.35 (Each)
  • $10.35 (Each)

  • $1,035.31 (Per 100)
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
8200HI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8200-HI
Description
Compact Hosp GRD Duplex Recp 15A 125V Iv
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007820034 / 0785007820034 / 00785007820034
Weight per unit
0.2067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.35 (Each)
Carton
$10.35 (Each)
Standard Packaging
$1,035.31 (Per 100)
Resources
Images
 
 
8200HI - Large Image
 
8200HI - Small Image
Brochures
 
 
8200HI - Brochure
Other Links
 
 
8200HI - Other
 
8200HI - Other
 
8200HI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
Voltage Rating
125
amperage rating
15
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Color
Ivory
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Product Type
Compact HG Dup Rec 15A 125V I
extra long description
P&S 8200HI COMPACT HG DUP REC 15A 1
Description
COMPACT HOSP GRD DUPLEX RECP 15A 125V IV
Long Description
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 15A 125V
Special Features
Impact-resistant nylon face. One-piece heat-treated triple-wipe brass power contacts. Easily accessible break-off line contact connecting tab for split circuit wiring. Corrosion-resistant, zinc-plated steel strap is locked in. Internal screw-pressure-plate back wire and side wire line terminals accept #14 – #10 AWG copper or copper-clad conductors. High strength thermoplastic back body. Back wire holes allow entry of conductor insulation partially into body but not into wiring compartment. Auto-ground clip
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
8200-HI
GTIN
00785007820034
UPC
785007820034
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2067
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-15R
Application
Commercial
standard
CULUS, FEDSPEC, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8200HI.
Jump To:

Similar Items

Similar items are close alternatives to 8200HI, though they may not be 100% alike.

Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Standard Duplex Receptacle, #14...
  • Our Part #: 8200V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8200V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($863.50) ·
8200V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.27

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Groun...
  • Our Part #: HBL8200I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8200I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($385.40) ·
HBL8200I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8200HI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8200V Eaton Wiring Devices 00032664705410
HBL8200HI Hubbell Wiring Device-Kellems 00783585015835
8200-HI Leviton 00078477818855
8200HI Legrand Pass & Seymour 00785007820034
8200HV GENERAL ELECTRIC n/a
HBL8200HI GENERAL ELECTRIC n/a
AH8200V Eaton Wiring Devices 00032664704727
68150-I Enerlites 00883951214944
BRY8200I Hubbell Wiring Device-Kellems n/a
HBL8200I Hubbell Wiring Device-Kellems 00783585435626
8200-I Leviton 00078477818572
8200 Legrand Pass & Seymour 00785007820065
PS8200-HI Legrand Pass & Seymour 00785007860078
PS8200HS Legrand Pass & Seymour 00785007307139

* All prices subject to change.

Begin Live Chat