29W75 - Turnlok Conn IP67 30A 3PH 250V L1530R

Legrand-Pass & Seymour

  • $100.94 (Each)
  • $100.94 (Each)

  • $1,009.40 (Per 10)
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
29W75
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
29W75
Description
Turnlok Conn IP67 30A 3PH 250V L1530R
Locking Watertight Connector, 30AMP 3 250VOLT, Nema Configuration L15-30, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007033496 / 00785007033496
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.94 (Each)
Standard Packaging
$1,009.40 (Per 10)
Resources
Images
 
 
29W75 - Small Image
 
29W75 - Large Image
Brochures
 
 
29W75 - Brochure
Other Links
 
 
29W75 - Other
 
29W75 - Other
 
29W75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Phase
3
amperage rating
30
Wire Size
12 - 6
Voltage Rating
250
Number of Wires
4
Material
Rubber
Descriptions
Product Type
Tlconn IP67 30A 3PH 250V L1530R
extra long description
P&S 29W75 TLCONN IP67 30A 3PH 250V
Long Description
Locking Watertight Connector, 30amp 3 250volt, NEMA Configuration L15-30, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Description
TURNLOK CONN IP67 30A 3PH 250V L1530R
Additional Information
Cord Type
12/4 S to 8/4 S, 6/4 MSHA, .640" min to .930" max
Manufacturer Information
Manufacturers Part Number
29W75
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007033496
UPC
785007033496
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Connector
Packaging
Weight per each
0.83
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L15-30R
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 29W75.
Jump To:

Cross Referenced

These items are similar to 29W75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1530CW Eaton Wiring Devices 00040893642116
HBL29W75 Hubbell Wiring Device-Kellems 00783585131887
29W75 Leviton 00078477968789
29W75 Legrand Pass & Seymour 00785007033496
29W75 Woodhead 00786788713331

* All prices subject to change.

Begin Live Chat